Shop All Push Button Switches
Schneider Electric
Push Button operator, 22 mm, Green
Mfr # ZB4BT3
Zoro # G2363579
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Action Maintained
- Size 22 mm
- Head Material Metal
- NEMA Rating 1, 13, 2, 3, 4, 4X
- Type of Operator 40mm Mushroom Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB4BT3
- Zoro # G2363579
- UPC # 785901437482
- Country of Origin Czechia
- Category Push Button Switches
Dimensions
Size | 22 mm |
Mounting Diameter | 22 mm |
Mushroom Head Diameter | 40 mm |
Manufacturer Warranty Length | 18 mo |
Overall Depth | 2.2 in |
Panel Cutout Diameter | 22 mm |
Overall Height | 1.57 in |
Description
Mushroom Head Push Button, 22 mm, Maintained, Type of Operator 40mm Mushroom Head, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Green, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, Legend Not Applicable, Standards Bureau Veritas, Class I IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DROSSBACH Corrugated Tubing, Nylon, 1-1/2 in., 150 ft (112NDBSG0000XZS)
- ALLEN TEL Patch Panel Hinged Wall Mount Bracket, 4 RU (AT55HM-7)
- KENSINGTON Surge Protector, 15 Cord, Gray (K62668US)
- RACO Conduit Body Gasket, 1/2" Hub Size, Rubber (CRG050)
- SCHNEIDER ELECTRIC Pushbutton 250Vac 15Amp Xb6 +Options (XB6AS8349B)
- SCHNEIDER ELECTRIC Emergency stop push button, Harmony XB7, 22mm, red mushroom 40mm, trigger latching pull to release, 1NC (XB7NT842)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1NO/1NC, Green (XB5FW33B5)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BA334)
- SCHNEIDER ELECTRIC Complete body for pilot lights, Harmony XB6, green light block, with body/fixing collar, integral LED, 230...240V AC (ZB6EM3B)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB4BW533)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, White (ZB5AW313)
- Schneider Electric Switches