Shop All Push Button Switches
Schneider Electric
Push Button operator, 22 mm, Green
Mfr # ZB4BA334
Zoro # G9720636
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22 mm
- Head Material Metal
- Legend/Background Color Black/white
- NEMA Rating 1, 13, 2, 3, 4, 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ZB4BA334
- Zoro # G9720636
- UPC # 785901381808
- Country of Origin France
- Category Push Button Switches
Dimensions
Size | 22 mm |
Cad Overall Width | 29 mm |
Cad Overall Depth | 28 mm |
Cad Overall Height | 29 mm |
Mounting Diameter | 22 mm |
Manufacturer Warranty Length | 18 mo |
Overall Depth | 1.1 in |
Overall Height | 1.14 in |
Overall Width | 1.14 in |
Panel Cutout Diameter | 22 mm |
Description
Flush Push Button, 22 mm, Momentary, Type of Operator Flush Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Green, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, Legend Up Arrow, Legend/Background Color Black/White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 600 A, NEMA 3R (H366NR)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- POWER FIRST Extra Heavy Duty Cable Tie, 23-1/2 in L, 0.35 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 50 Pack (36J172)
- HAMMOND Replacement Filter XPFA120, Pack of 5 (PFF2000)
- SCHNEIDER ELECTRIC Head for illuminated push button, Harmony XB4, metal, orange flush, 22mm, universal LED, for insertion legend (ZB4BA58)
- SCHNEIDER ELECTRIC Illuminated Push Button, 16 mm, 1NO/1NC, Green (XB6DF3B5B)
- SCHNEIDER ELECTRIC Manual overload reset push button, Harmony XB5, plastic, for 120...257mm actuation distance, flush, blue, 22mm, marked R (XB5AA86202)
- SCHNEIDER ELECTRIC Push Button Transmitter and Receiver Kit, 22 mm, Black (XB4RFB01)
- SCHNEIDER ELECTRIC Push Button, 30 mm, Black (9001SKR1BH1)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BR4)
- SCHNEIDER ELECTRIC Illuminated Pushbutton, 22 mm, 1NO/1NC, Round, Red (XB5AW34B5)
- Schneider Electric Push Button Switches