Shop All Push Button Switches
Schneider Electric
Push Button operator, 22 mm, Blue
Mfr # ZB4BH06
Zoro # G3507813
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained
- Size 22 mm
- Head Material Metal
- NEMA Rating 1, 13, 2, 3, 4, 4X
- Type of Operator Flush Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB4BH06
- Zoro # G3507813
- UPC # 785901382096
- Country of Origin France
- Category Push Button Switches
Dimensions
Size | 22 mm |
Cad Overall Width | 29 mm |
Cad Overall Height | 29 mm |
Mounting Diameter | 22 mm |
Cad Overall Depth | 28 mm |
Overall Width | 1.14 in |
Panel Cutout Diameter | 22 mm |
Overall Depth | 1.1 in |
Overall Height | 1.14 in |
Manufacturer Warranty Length | 18 mo |
Description
Flush Push Button, 22 mm, Maintained, Type of Operator Flush Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Blue, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, Legend Not Applicable, Standards Bureau Veritas, Class I IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Emergency stop switching off, Harmony XB5, plastic, red mushroom 40mm, 22mm trigger latching key release, 1NC (XB5AS9442)
- DAYTON Miniature Circuit Breaker, NDB2T-63 D25/1 L Series 25A, 1 Pole, 120V AC, D Curve (33V956)
- ZORO SELECT Channel Hex Nut, 1/4 In, Silver, PK25 (V515 1/4EG)
- HUBBELL Cap, White, 300/400 Amp Male Single Pole (HBLMCAPW)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22 mm, 1NO/1NC, Yellow (XB4BW3565)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Yellow (ZB4BL5)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BS834)
- SCHNEIDER ELECTRIC Head for pilot light, Harmony XB6, yellow, 16mm, integral LED (ZB6AV5)
- SCHNEIDER ELECTRIC Manual overload reset push button, Harmony XB5, plastic, for 120...257mm actuation distance, flush, blue, 22mm, marked R (XB5AA86202)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Multi (9001SKR1U)
- GE PUSHBUTTON STATION 600V-AC PUSHBUTTON (CR2940NC202B)
- Schneider Electric Push Buttons & Indicators