Shop All Push Button Switches
Schneider Electric
Push Button operator, 22 mm, Blue
Mfr # ZB4BC6
Zoro # G6374103
product price: $19.00
/ea
$19.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22 mm
- Head Material Metal
- NEMA Rating 1, 13, 2, 3, 4, 4X
- Type of Operator 40mm Mushroom Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB4BC6
- Zoro # G6374103
- UPC # 785901354307
- Country of Origin Czechia
- Category Push Button Switches
Dimensions
Size | 22 mm |
Cad Overall Depth | 52 mm |
Mounting Diameter | 22 mm |
Cad Overall Width | 40 mm |
Cad Overall Height | 40 mm |
Overall Width | 1.57 in |
Mushroom Head Diameter | 40 mm |
Panel Cutout Diameter | 22 mm |
Manufacturer Warranty Length | 18 mo |
Overall Height | 1.57 in |
Overall Depth | 2.05 in |
Description
Mushroom Head Push Button, 22 mm, Momentary, Type of Operator 40mm Mushroom Head, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Blue, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATC 305E Motor-Driven Analog Reset Timer (305E-016-A-1-0-P-X)
- SQUARE D Safety switch, general duty, non fusible, 30A, 2 pole, 3hp, 240VAC, NEMA 3R, bolt on provision (DU221RBUP)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1/2" x 100FT- Black (WL-ED-PE-050-100-BK)
- KMC Cable Clamp, 5/8" dia., 5/8" W, PK10 (COL1011SS)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, White (ZB5AH013)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR1R)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Black (9001KR1BH13)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Green (9001SK1L1G)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB4BW7A1724)
- SCHNEIDER ELECTRIC Pushbutton Head, 30 mm, Red, White (ZB4FA435)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AX84)
- Schneider Electric Push Buttons & Indicators