Shop All Push Button Switches
Schneider Electric
Push Button operator, 22 mm, Black
Mfr # ZB5APA2
Zoro # G4378753
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22 mm
- Head Material Plastic
- NEMA Rating 1, 13, 2, 3, 4, 4X
- Type of Operator Booted Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ZB5APA2
- Zoro # G4378753
- UPC # 785901860266
- Country of Origin France
- Category Push Button Switches
Dimensions
Size | 22 mm |
Mounting Diameter | 22 mm |
Cad Overall Width | 30 mm |
Cad Overall Height | 30 mm |
Cad Overall Depth | 37 mm |
Manufacturer Warranty Length | 18 mo |
Overall Depth | 1.46 in |
Overall Width | 1.18 in |
Panel Cutout Diameter | 22 mm |
Overall Height | 1.18 in |
Description
Flush Push Button, 22 mm, Momentary, Type of Operator Booted Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Black, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, Legend Not Applicable, Standards Bureau Veritas, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, IEC 60536, ISO 20653, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAMATEL IP65 DIN Rail Circuit Breaker Enclosure Module and Outdoor Use (39054)
- ZORO SELECT Flanged Receptacle, 15 A Amps, 125V AC, Panel Mount, Single Outlet, 5-20R, White (5279)
- CANTEX BODY CONDUIT PVC LB3"" (5133670U)
- BERGEN INDUSTRIES Single Extension Cord, 15A, 100 ft, 12/3 (OC100123LT)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001K2L1GH13)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BA432)
- SCHNEIDER ELECTRIC 4 Button Pendant W/O Ko In Base (XACB04)
- SCHNEIDER ELECTRIC Complete push button, Harmony XB6, black square flush pushbutton, 16mm, spring return, 1NO, unmarked (XB6CA21B)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Yellow (XACA9415)
- SCHNEIDER ELECTRIC Non-Illuminated Multihead Operator, 22 mm, Rectangular (ZB4BA7121)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (ZB5AT844)
- Schneider Electric Switches