Shop All Push Button Switches
Schneider Electric
Push Button operator, 22 mm, Black
Mfr # ZB5AA2
Zoro # G1349126
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22 mm
- Head Material Plastic
- NEMA Rating 1, 13, 2, 3, 4, 4X
- Type of Operator Flush Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB5AA2
- Zoro # G1349126
- UPC # 785901355311
- Country of Origin France
- Category Push Button Switches
Dimensions
Size | 22 mm |
Cad Overall Height | 29 mm |
Mounting Diameter | 22 mm |
Cad Overall Depth | 28 mm |
Cad Overall Width | 29 mm |
Manufacturer Warranty Length | 18 mo |
Overall Height | 1.14 in |
Overall Width | 1.14 in |
Panel Cutout Diameter | 22 mm |
Overall Depth | 1.1 in |
Description
Flush Push Button, 22 mm, Momentary, Type of Operator Flush Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Black, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, IP69K, Legend Not Applicable, Standards Bureau Veritas, Class II IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC Engineered Solutions ProConnex 3/4 in. D Zinc-Plated Steel Set Screw Coupling For EMT (49521)
- PARTNERS BRAND UV Cable Ties, 40#, 8", Black, PK1000 (CTUV840)
- HUBBELL Pin & Slve Plug, 60A, 4P, 3W, 600VAC/250VDC (VP6485)
- HUBBELL Pin and Sleeve Receptacle, 30A, Red, 480VAC (HBLS430R7W)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Green (9001K2L1G)
- SCHNEIDER ELECTRIC Complete Control Station, 22 mm, 1NO/1NC (XALK84W3BE)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NC, Red (XB5AA4322)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Black (9001KR3BH5)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Black (9001SKR1BH13)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB5AW14)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Red (9001SKR1RH5)
- Schneider Electric Push Button Switches