Shop All Push Button Switches
Schneider Electric
Push Button operator, 22 mm, Black
Mfr # ZB4BS52
Zoro # G1144586
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Action Maintained
- Size 22 mm
- Head Material Metal
- NEMA Rating 1, 13, 2, 3, 4, 4X
- Type of Operator 40mm Mushroom Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB4BS52
- Zoro # G1144586
- UPC # 785901382690
- Country of Origin Czechia
- Category Push Button Switches
Dimensions
Size | 22 mm |
Cad Overall Height | 40 mm |
Cad Overall Width | 40 mm |
Cad Overall Depth | 57 mm |
Mounting Diameter | 22 mm |
Overall Width | 1.57 in |
Overall Height | 1.57 in |
Mushroom Head Diameter | 40 mm |
Overall Depth | 2.24 in |
Panel Cutout Diameter | 22 mm |
Manufacturer Warranty Length | 18 mo |
Description
Mushroom Head Push Button, 22 mm, Maintained, Type of Operator 40mm Mushroom Head, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Black, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, Legend Emergency Stop, Standards Bureau Veritas, Class I IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXIDUCT 6 ft. 16/3 2-Outlet Extension Cord w/Cover SPT-5 (4EF3 BLACK)
- SOUTHWIRE Ext Cord Adapt14/3 Ylw6' (2879)
- ECLIPSE TOOLS Wire Ferrule, Red, 16 AWG, 18mm, PK200 (701-033)
- WOODS Powr Blck3Out50' 12G Org (819)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1NO/1NC, Green (XB5FW33G5)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, White (ZB4BH013)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001KR2RH13)
- SCHNEIDER ELECTRIC Illuminated Push Button, 16 mm, 1NO, Green (XB6DW3B1B)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BR4)
- SCHNEIDER ELECTRIC Emergency stop switching off, Harmony XB5, plastic, red mushroom 40mm, 22mm trigger latching key release, 1NC (XB5AS9442)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52BP2D2A)
- Schneider Electric Push Buttons & Indicators