Shop All Push Button Switches
Schneider Electric
Push Button operator, 22 mm, Black
Mfr # ZB4BPA2
Zoro # G4378805
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22 mm
- Head Material Metal
- NEMA Rating 1, 13, 2, 3, 4, 4X
- Type of Operator Booted Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB4BPA2
- Zoro # G4378805
- UPC # 785901063452
- Country of Origin France
- Category Push Button Switches
Dimensions
Size | 22 mm |
Cad Overall Depth | 37 mm |
Cad Overall Height | 30 mm |
Mounting Diameter | 22 mm |
Cad Overall Width | 30 mm |
Overall Width | 1.18 in |
Overall Height | 1.18 in |
Manufacturer Warranty Length | 18 mo |
Overall Depth | 1.46 in |
Panel Cutout Diameter | 22 mm |
Description
Flush Push Button, 22 mm, Momentary, Type of Operator Booted Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Black, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, Legend Not Applicable, Standards Bureau Veritas, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, IEC 60536, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Cll3Rn-B Marinco White Cam Cover (CLL3RN-B)
- SOUTHWIRE Cord Power Sply 16/3 250Ft Blk (16/3 SJEOOW 250')
- REES Double Plastic Plunger, Green/Red, 1" (00579132)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-16-E-2-4)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001SKR8R)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR25RM)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BA341)
- SCHNEIDER ELECTRIC Illuminated push-button, Harmony 9001K, metal, mushroom 41mm, red, 30mm, 2 positions, push-pull, 120V, 1 NC late + 1 NC (9001KR9P38RH25)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001KR3RH13)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001KR2G)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22 mm, 1NO/1NC, Green (XB4BW33B5)
- Schneider Electric Push Button Switches