Shop All Push Button Switches
Schneider Electric
Push Button operator, 22 mm, Black
Mfr # ZB4BH2
Zoro # G0765493
original price:
$12.55
18% off
new price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained
- Size 22 mm
- Head Material Metal
- NEMA Rating 1, 13, 2, 3, 4, 4X
- Type of Operator Extended Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB4BH2
- Zoro # G0765493
- UPC # 785901382133
- Country of Origin France
- Category Push Button Switches
Dimensions
Size | 22 mm |
Cad Overall Depth | 33 mm |
Cad Overall Height | 29 mm |
Cad Overall Width | 29 mm |
Mounting Diameter | 22 mm |
Overall Depth | 1.3 in |
Panel Cutout Diameter | 22 mm |
Manufacturer Warranty Length | 18 mo |
Overall Height | 1.14 in |
Overall Width | 1.14 in |
Description
Extended Push Button, 22 mm, Maintained, Type of Operator Extended Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Black, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, Legend Not Applicable, Standards Bureau Veritas, Class I IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, 2 Poles, 30A Amp Range, 300V AC/DC Volt Rating (S-8301-2-R)
- SCHNEIDER ELECTRIC Contact Block, 1NO Slow Break, 22mm (ZB4BZ1015)
- SOUTHWIRE Building Wire, THHN, 6 AWG, 500 ft, Purple, Nylon Jacket, PVC Insulation (48560701)
- SQUARE D Miniature Circuit Breaker, QO Series 10A, 3 Pole, 120/240V AC (QO310)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22 mm, 1NO/1NC, Red (XB4BW14B5)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1 NC, Red (9001SKR9RH6)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, White (ZB4BW113)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB4BW14)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001KR16H13)
- SCHNEIDER ELECTRIC Push-button, 22 mm, Red (XB7NW34B1)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1NC/1NO, Green (9001KR4GH13)
- Schneider Electric Push Button Switches