Shop All Push Button Switches
Schneider Electric
Push Button operator, 22 mm, Black
Mfr # ZB4BH02
Zoro # G1006451
original price:
$15.14
8% off
new price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained
- Size 22 mm
- Head Material Metal
- NEMA Rating 1, 13, 2, 3, 4, 4X
- Type of Operator Flush Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB4BH02
- Zoro # G1006451
- UPC # 785901382034
- Country of Origin France
- Category Push Button Switches
Dimensions
Size | 22 mm |
Cad Overall Width | 29 mm |
Mounting Diameter | 22 mm |
Cad Overall Height | 29 mm |
Cad Overall Depth | 28 mm |
Panel Cutout Diameter | 22 mm |
Overall Width | 1.14 in |
Overall Depth | 1.1 in |
Manufacturer Warranty Length | 18 mo |
Overall Height | 1.14 in |
Description
Flush Push Button, 22 mm, Maintained, Type of Operator Flush Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Black, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, Legend Not Applicable, Standards Bureau Veritas, Class I IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 16 AWG, 1.0 Lbs, 126' Length, 0.0520" Diameter, Red (16SNSP)
- HUBBELL Electrical Box Kit, Outlet Box, 1 Gang, Aluminum (5874-5S)
- INTERMATIC Photocntrl, Stem and Swivel, 208 to 277VAC (K4253)
- EATON Photoelectric Sensor, Rectangl, Thru-Beam (1251E-6513)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR8R)
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB5, XB4, white projecting, with clear boot, 22mm, spring return, unmarked (ZB5AP1)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Black (9001KR1BH6)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BR4)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB4BW343)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Blue (ZB5AA6)
- SCHNEIDER ELECTRIC Pendant Station 600Vac 10A Xac +Options (XACA2013)
- Schneider Electric Push Button Switches