Shop All Push Button Switches
Schneider Electric
Push Button operator, 22 mm, Black
Mfr # ZB4BC24
Zoro # G2322013
original price:
$25.29
17% off
$20.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22 mm
- Head Material Metal
- NEMA Rating 1, 13, 2, 3, 4, 4X
- Type of Operator 30mm dia Mushroom Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ZB4BC24
- Zoro # G2322013
- UPC # 785901381921
- Country of Origin Czechia
- Category Push Button Switches
Dimensions
Size | 22 mm |
Mounting Diameter | 22 mm |
Cad Overall Height | 30 mm |
Cad Overall Width | 30 mm |
Cad Overall Depth | 52 mm |
Manufacturer Warranty Length | 18 mo |
Overall Height | 1.18 in |
Overall Depth | 2.05 in |
Mushroom Head Diameter | 30 mm |
Overall Width | 1.18 in |
Panel Cutout Diameter | 22 mm |
Description
Mushroom Head Push Button, 22 mm, Momentary, Type of Operator 30mm dia Mushroom Head, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Black, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, Legend Not Applicable, Standards Bureau Veritas, Class I IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, Fast-Acting, 500A, 700V AC, Indicating (A70QS500-4IL)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 31 AWG, 10 Lbs, 40540' Length, 0.0095" Diameter, Red (31SNS10)
- EATON Cutler-Hammer Thermal Unit, 10.31 to 11.35A (MSH12-9A)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1.5" x 10FT- Black (HS3-150-10-BK)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22 mm, 1NO/1NC, Red (XB4BW3465)
- SCHNEIDER ELECTRIC Illuminated Pushbutton, 22 mm, 1NO/1NC, Round, Red (XB5AW34B5)
- SCHNEIDER ELECTRIC Pushbutton Head, 22 mm, Black (ZB4BA2TQ)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 16 mm, Red (ZB6DW4)
- SCHNEIDER ELECTRIC Complete push button, Harmony XB6, black square flush pushbutton, 16mm, spring return, 1NO, unmarked (XB6CA21B)
- SCHNEIDER ELECTRIC 2 Button Pendant W/O Ko In Base (XACB02)
- SCHNEIDER ELECTRIC Mushroom Head, 30 mm, Black (9001K93B)
- Schneider Electric Push Buttons & Indicators