Shop All Push Button Switches
Schneider Electric
Push Button operator, 22 mm, Black
Mfr # ZB4BC2
Zoro # G1227073
product price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22 mm
- Head Material Metal
- NEMA Rating 1, 13, 2, 3, 4, 4X
- Type of Operator 40mm Mushroom Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB4BC2
- Zoro # G1227073
- UPC # 785901354277
- Country of Origin Czechia
- Category Push Button Switches
Dimensions
Size | 22 mm |
Cad Overall Width | 40 mm |
Cad Overall Height | 40 mm |
Cad Overall Depth | 52 mm |
Mounting Diameter | 22 mm |
Mushroom Head Diameter | 40 mm |
Overall Height | 1.57 in |
Overall Width | 1.57 in |
Overall Depth | 2.05 in |
Panel Cutout Diameter | 22 mm |
Manufacturer Warranty Length | 18 mo |
Description
Mushroom Head Push Button, 22 mm, Momentary, Type of Operator 40mm Mushroom Head, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Black, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 12 AWG 2 Conductor Solid Metal Clad 600V 1000 ft. GN (55527902)
- COXREELS 30 ft. 12 Power Cord Reel 1 Outlets (PC10-3012-A)
- ZORO SELECT Flat Indicator Light, White, 24VDC (24M172)
- ILSCO Cleartap Insulated Multi-Tap Connector (PCT-2-350-EC)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, No Cap (9001KR9)
- SCHNEIDER ELECTRIC Push-button, Harmony 9001K, metal, snap-in plastic mushroom 57mm, red, 30mm, spring return, 1 NC (9001KR5RH6)
- SCHNEIDER ELECTRIC Extended Push Button Operator, 30 mm, 1NC, Red (9001SKR2RH6)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Yellow (ZB4BC5)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Multi (9001SKR2U)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Yellow (ZB5AC5)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NC, Red (30G230)
- Schneider Electric Push Buttons & Indicators