Shop All Push Button Switches
Schneider Electric
Push Button operator, 16 mm, Red
Mfr # ZB6DA4
Zoro # G2678837
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 16 mm
- Head Material Plastic
- NEMA Rating 13, 4, 4X
- Type of Operator Flush Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ZB6DA4
- Zoro # G2678837
- UPC # 785901362425
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Size | 16 mm |
Manufacturer Warranty Length | 18 mo |
Overall Height | 0.71 in |
Panel Cutout Diameter | 16 mm |
Overall Depth | 1.3 in |
Overall Width | 0.94 in |
Cad Overall Width | 24 mm |
Cad Overall Height | 18 mm |
Cad Overall Depth | 33 mm |
Mounting Diameter | 16 mm |
Description
Flush Push Button, 16 mm, Momentary, Type of Operator Flush Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Red, NEMA Rating 13, 4, 4X, IP Rating IP65, Legend Not Applicable, Standards CCC, CSA C22.2 No.14, CSA C22.2 No.94, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-5, GOST, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C852, JIS C8201-1, JIS C8201-5-1, REACH Free of SVHC, RoHS, UL Listed, UL 508, Features Spring Return Mechanism, Unmarked
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Outlet Strip, 15A, 6 Outlet, 15 ft. (PS-615-HG-OEM)
- LINEMASTER Anti Trip - Hercules Gated OX Shield (511-BOX)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 7A, 600V AC, Non-Indicating (KLDR007)
- FLEX-STRUT Corner, 2-1/4" x 3-1/2", 3-Hole (FS-5115 E/G)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1NC, Red (XB5FA4322)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO, Green (XB4BA3311)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001KR9P1GH13)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB4BT2)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB5AC2)
- SCHNEIDER ELECTRIC Mushroom Head Push Button, 30 mm, 1NC, Green (9001KR24GH6)
- EATON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (HT8AARAB)
- Schneider Electric Switches