Shop All Push Button Switches
Schneider Electric
Push Button operator, 16 mm, Green
Mfr # ZB6AA3
Zoro # G1389053
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 16 mm
- Head Material Plastic
- NEMA Rating 13, 4, 4X
- Type of Operator Flush Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ZB6AA3
- Zoro # G1389053
- UPC # 785901358831
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Size | 16 mm |
Cad Overall Depth | 33 mm |
Cad Overall Height | 18 mm |
Cad Overall Width | 18 mm |
Mounting Diameter | 16 mm |
Overall Depth | 1.3 in |
Overall Width | 0.71 in |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 16 mm |
Overall Height | 0.71 in |
Description
Flush Push Button, 16 mm, Momentary, Type of Operator Flush Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Green, NEMA Rating 13, 4, 4X, IP Rating IP65, Legend Not Applicable, Standards CCC, CSA C22.2 No.14, CSA C22.2 No.94, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-5, GOST, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C852, JIS C8201-1, JIS C8201-5-1, REACH Free of SVHC, RoHS, UL Listed, UL 508, Features Spring Return Mechanism, Unmarked
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Steel, 1-1/4" NPT, 1.125-1.250 (RSRS-420)
- EATON BUSSMANN Open Fuse Block, 12 Poles, 30A Amp Range, 300V AC/DC Volt Rating (S-8301-12-R)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 225A, 600V AC, Non-Indicating (JJS-225)
- VELVAC 16-14 AWG Heat-Shrink Fork Terminal #10 Stud PK10 (37324)
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 1NC, Red (XB5AS8442)
- SCHNEIDER ELECTRIC Pushs button reset for 17...120mm actuation distance, Harmony XB5, plastic, flush, blue, 22mm, marked R (XB5AA86102)
- SCHNEIDER ELECTRIC Selector 3Pos 2No, 22 mm, 2NO, Black (XB7ND33)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB5AR2)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Yellow (ZB4BA5)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BS844)
- EATON Non-ill Mom Pb Guarded Extd Red 2nc (M22-WJ4)
- Schneider Electric Switches