Shop All Push Button Accessories
Schneider Electric
Push Button Head, Marked, 22mm, White
Mfr # ZBA7134
Zoro # G3464378
product price: $3.35
/ea
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- For Use With 22mm Rectangular Multiple-Headed Pushbutton
- Legend Arrow
- Color White
- Connection Type Snap-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZBA7134
- Zoro # G3464378
- UPC # 785901150886
- Country of Origin France
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Panel Cutout Diameter | 22 mm |
Manufacturer Warranty Length | 18 mo |
Details
Item | Push Button Head |
For Use With | 22mm Rectangular Multiple-Headed Pushbutton |
Legend | Arrow |
Color | White |
Connection Type | Snap-On |
Standards | ENVPEP1808008EN |
Head Color | White |
Head Style | Flush |
Compatible with Series | XB4, ZB4 |
Compatible with Brand | Schneider |
Legend Color | Black |
Compatible Operator Illumination | Non-Illuminated |
Accessory / Separate Part Destination | multiple-headed push-button || wireless push-button head |
Marking | black arrow |
Cap/Operator Or Lens Colour | white |
Accessory / Separate Part Type | marked push-button cap |
Accessory / Separate Part Category | marking accessory |
Operator Profile | flush |
Main Group | double head push-button || wireless push-button || triple head push-button || illum double head |
Shape Of Signaling Unit Head | round |
Range Compatibility | Harmony XB5 || Harmony XB4 || Harmony XAL || Harmony XB4R || Harmony XB5R |
Description
Push Button Head, Color White, For Use With 22mm Rectangular Multiple-Headed Pushbutton, Size 22 mm, Head Material Not Applicable, Connection Type Snap-On, IP Rating Not Applicable, Legend Arrow, Standards ENVPEP1808008EN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Locking Plug 2P 3W 125VAC L5-30P BK (HBL2611BK)
- BLUE SEA SYSTEMS Blue Sea 5164 35A ANL Fuse (5164)
- AC WORKS 50ft RV/EV/Generator 50A 125/250V NEMA 14-50 Rubber Extension Cord with Handles (1450PR-RU-050)
- HONDA Gasket Head Cover (12391-ZE2-020)
- SCHNEIDER ELECTRIC Round Guard, 22mm, Yellow (ZB4BZ1905)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Motor Run, Black (9001KN236)
- SCHNEIDER ELECTRIC Blank Legend Plate, Square, Black (9001KN100BP)
- SCHNEIDER ELECTRIC Padlockable guard for mushroom head 40mm, Harmony XB4, metal, chromium plated (ZBZ1600)
- SCHNEIDER ELECTRIC Legend Plate, Start, White/Black (9001KN201)
- SCHNEIDER ELECTRIC Contact Block, 1NC Slow Break, 22mm (ZENL1121)
- SIEMENS Push Button Operator, Green, Metal Bezel (3SU1050-0AA40-0AA0)
- Schneider Electric Switches