Shop All Push Button Accessories
Schneider Electric
Push Button Head, Marked, 22mm, White
Mfr # ZBA145
Zoro # G3467537
product price: $3.35
/ea
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- For Use With 22mm Circular Pushbutton
- Legend T
- Color White
- Connection Type Snap-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZBA145
- Zoro # G3467537
- UPC # 785901533115
- Country of Origin France
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 22 mm |
Details
Item | Push Button Head |
For Use With | 22mm Circular Pushbutton |
Legend | T |
Color | White |
Connection Type | Snap-On |
Standards | ENVPEP1808008EN |
Legend Color | Black |
Compatible with Brand | Schneider |
Head Color | White |
Compatible with Series | XB4, ZB4 |
Compatible Operator Illumination | Non-Illuminated |
Head Style | Flush |
Shape Of Signaling Unit Head | round |
Range Compatibility | Harmony XB4 || Harmony XAL || Harmony XB5 |
Operator Profile | flush |
Main Group | push-button |
Accessory / Separate Part Destination | push-button head |
Marking | black T |
Cap/Operator Or Lens Colour | white |
Accessory / Separate Part Category | marking accessory |
Accessory / Separate Part Type | marked push-button cap |
Description
Push Button Head, Color White, For Use With 22mm Circular Pushbutton, Size 22 mm, Head Material Not Applicable, Connection Type Snap-On, IP Rating Not Applicable, Legend T, Standards ENVPEP1808008EN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body, Iron, 2 In. (C68)
- CANTEX Coupling, 3 In. Conduit, PVC, 14-1/4 In. L (5144038)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT002)
- GE Molded Case Circuit Breaker, TEYF Series 80A, 3 Pole, 277/480V AC (TEYF380)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 4 Pos, Levr (9001SKS88B)
- SCHNEIDER ELECTRIC Pilot Light Head, Red, 22mm (ZB5AV04)
- SCHNEIDER ELECTRIC Legend Plate, Forward, White/Black and Red (ZBY2305)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 1 Hole, Al (9001KYG1Y)
- SCHNEIDER ELECTRIC Round Legend Insert, Down, F/9001 Type B (9001B254)
- SCHNEIDER ELECTRIC Guard For 41MM Mushroom Knob 30MM (9001K56YM)
- EATON Emergency Stop Push Button, Red (C22-PVT45P-K02)
- Schneider Electric Push Buttons & Indicators