Shop All Push Button Accessories
Schneider Electric
Push Button Head, Marked, 22mm, Green
Mfr # ZBA346
Zoro # G3467573
product price: $3.00
/ea
Sold in multiples of 3 for $9.00
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- For Use With 22mm Circular Pushbutton
- Legend I
- Color Green
- Standards ENVPEP1808008EN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZBA346
- Zoro # G3467573
- UPC # 785901145547
- Country of Origin France
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 22 mm |
Details
Item | Push Button Head |
For Use With | 22mm Circular Pushbutton |
Legend | I |
Color | Green |
Standards | ENVPEP1808008EN |
Accessory / Separate Part Destination | push-button head |
Cap/Operator Or Lens Colour | green |
Shape Of Signaling Unit Head | round |
Main Group | push-button |
Accessory / Separate Part Category | marking accessory |
Marking | white I in a diamond |
Operator Profile | flush |
Range Compatibility | Harmony XB4 || Harmony XAL || Harmony XB5 |
Accessory / Separate Part Type | marked push-button cap |
Head Color | Green |
Compatible with Series | XB4, ZB4 |
Legend Color | White |
Description
Push Button Head, 22 mm, For Use With 22mm Circular Pushbutton, Color Green
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Blue, 12ft (N201-012-BL)
- NVENT HOFFMAN Aluminum Enclosure, 10 in H, 8 in W, 4 in D, NEMA 12; 13, Non Hinged Clamp (A1008CHAL)
- BUCHANAN Twist On Wire Connector, 22-8 AWG, PK100 (B2-1)
- HONEYWELL Industrial Snap Action Switch, Hinge, Lever, Long Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-2RW824-A2)
- SCHNEIDER ELECTRIC Blank Legend Plate, Square, Silver (9001KN200SP)
- SCHNEIDER ELECTRIC Pilot Light Head, Red, 22mm (ZB5AV04)
- SCHNEIDER ELECTRIC Blanking plug, Harmony XB6, protection accessory, round for 16mm hole, set of 10 (ZB6Y005)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Off, Black (9001KN304)
- SCHNEIDER ELECTRIC Legend Plate, Close, White/Black (9001KN208)
- SCHNEIDER ELECTRIC Push Button Cap, Illuminated, 30mm, Red (9001R7)
- SCHNEIDER ELECTRIC Legend Plate, Open-Close, White/Black (9001KN246)
- Schneider Electric Push Button Accessories