Shop All Push Button Accessories
Schneider Electric
Push Button Head, Marked, 22mm, Black
Mfr # ZBA245
Zoro # G3466453
product price: $3.59
/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- For Use With 22mm Circular Pushbutton
- Legend T
- Color Black
- Standards ENVPEP1808008EN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZBA245
- Zoro # G3466453
- UPC # 785901145370
- Country of Origin France
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 22 mm |
Details
Item | Push Button Head |
For Use With | 22mm Circular Pushbutton |
Legend | T |
Color | Black |
Standards | ENVPEP1808008EN |
Main Group | push-button |
Accessory / Separate Part Destination | push-button head |
Cap/Operator Or Lens Colour | black |
Accessory / Separate Part Type | marked push-button cap |
Shape Of Signaling Unit Head | round |
Range Compatibility | Harmony XAL || Harmony XB5 || Harmony XB4 |
Accessory / Separate Part Category | marking accessory |
Operator Profile | flush |
Marking | white T |
Compatible with Series | XB4, ZB4 |
Legend Color | White |
Head Color | Black |
Description
Push Button Head, 22 mm, For Use With 22mm Circular Pushbutton, Color Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Cartridge Fuse, NON Series, 15A, Time-Delay, 250V AC, Cylindrical (BP/NON-15)
- PANDUIT Cable Tie Mount, PK100 (SGABM25-S6-C0)
- DELTANA Single Rocker Switch Plate, Number of Gangs: 1 Solid Brass, Polished Brass Finish (SWP4754U3)
- HAMMOND 20A H.D. 8 Outlet Strip w/ switch, 15 ft. cord Lock Plug, Outlets Front, Black (1589H8D1)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Open, White/Black (9001KN209)
- SCHNEIDER ELECTRIC Blanking Plug, F/Nonmetallic Enclosures (ZB5SZ3)
- SCHNEIDER ELECTRIC Blank Legend Plate, Rectangular (ZBZ32)
- SCHNEIDER ELECTRIC Empty Handy Box, Polycarbonate, Green (ZBRM21)
- SCHNEIDER ELECTRIC Cap for push button head, Harmony XB4, selector switch, plastic, green flush, 22mm, unmarked (ZBA3)
- SCHNEIDER ELECTRIC Harmony XB5, Harmony XB4, sheet of 76 unmarked legends 8 x 27 mm for legend holder 30 x 40 mm (ZBY4100)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, 4 Hole, Plastic (XALD04H7)
- Schneider Electric Switches