Shop All Push Button Accessories
Schneider Electric
Push button, Harmony XB7, round black flush, 22mm, push to release, 1NO + 1NC, unmarked
Mfr # XB7NH25
Zoro # G800905687
product price: $29.65
/ea
Sold in multiples of 10 for $296.50
$296.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards EN/IEC 60947-1 || CSA C22.2 No 14 || JIS C8201-5-1 || UL 508 || EN/IEC 60947-5-1 || JIS C8201-1
- Ambient Air Temperature For Storage -40-70°C
- [Uimp] Rated Impulse Withstand Voltage 4 kV EN/IEC 60947-1
- Fixing Mode fixing nut beneath head 2-2.4 N.m
- Overvoltage Category class II IEC 61140
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XB7NH25
- Zoro # G800905687
- Country of Origin Indonesia
- Category Push Button Accessories
Dimensions
Mounting Diameter | 22 mm |
Cad Overall Width | 29 mm |
Cad Overall Depth | 51.5 mm |
Cad Overall Height | 29 mm |
Description
Black flush pushbutton 022 - push push-t
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Micro Blade Fuses 25 Amp Ntrl 2 Blade Type PK5 (14282PK)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/2 in L (MHC1032)
- EATON Toggle Switch, SPST, 10A @ 277V, Solder Lug (XTD1F3A2)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (NP3624C)
- SCHNEIDER ELECTRIC Replacement Glass, PK5 (9001K57)
- SCHNEIDER ELECTRIC Programmable receiver, LED light (ZBRRA)
- SCHNEIDER ELECTRIC Switch Knob, Extended Lever, Blue, 30mm (9001L24)
- SCHNEIDER ELECTRIC Pilot Light Lens, 30mm, Green, Plastic (9001G31)
- SCHNEIDER ELECTRIC Blank Legend Plate, Rectangular (ZBZ33)
- SCHNEIDER ELECTRIC Pilot Light Lens, 25mm, Amber, Glass (9001A6)
- EATON Legend Plate, Square, Up, Black (HT8SP35)
- Schneider Electric Push Buttons & Indicators