Shop All Push Button Accessories
Schneider Electric
Push button, Harmony XB4, metal, projecting, yellow, 22mm, spring return, booted, unmarked, 1NO
Mfr # XB4BP51
Zoro # G4061118
product price: $40.45
/ea
$40.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 47 mm
- Width 30 mm
- Bezel Material chromium plated metal
- Depth 61 mm
- Standards CSA C22.2 No 14 || EN/IEC 60947-1 || UL 508 || EN/IEC 60947-5-5 || EN/IEC 60947-5-4 || JIS C8201-5-1 || EN/IEC 60947-5-1 || JIS C8201-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XB4BP51
- Zoro # G4061118
- Country of Origin France
- Category Push Button Accessories
Dimensions
Height | 47 mm |
Width | 30 mm |
Depth | 61 mm |
Mounting Diameter | 22 mm |
Description
This Harmony XB4 modular yellow push button operates with a spring return / impulse mechanism. It has a metal bezel. This push button provides a simple and robust control to machines and processes. It is easily installed into standard 22mm diameter cut-outs and connected with simple screw-clamp connections. Its schematic is clearly distinguishable thanks to clear colors and markings, minimizing errors during initial wiring and later maintenance operations. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66 / IP67 / IP69 / IP69K, making it ideal for operation in harsh environments.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Vacancy Sensor, PIR, 900 sq ft, White (MS-VPS5M-WH)
- INTERMATIC Photocontrol, Locking, 120VAC (LC4521C)
- QUAZITE Underground Enclosure Assembly, Blank Cover, 18 in H, 37-5/8 in L, 26 in W, 8,000 lb L.R. (PG2436Z80409)
- TECHFLEX Nomex Braided Sleeving, 3/8", Green (NXN0.38GN)
- SCHNEIDER ELECTRIC Contact Block, 2NO Slow Break, 22mm (ZBE203)
- SCHNEIDER ELECTRIC Legend Plate, Reset, White/Black (ZBY2322)
- SCHNEIDER ELECTRIC Legend Plate, Open-Close, White/Black (9001KN246)
- SCHNEIDER ELECTRIC Boot, F/30mm Illuminated Push Button (9001KU37)
- SCHNEIDER ELECTRIC Empty Handy Box, Green, Plastic (ZBRM22)
- SCHNEIDER ELECTRIC Legend - 30 x 40 mm - white - klaxon (ZB2BY4932)
- EATON Legend Plate, Rectangular, Black (M22S-ST-GB0)
- Schneider Electric Push Buttons & Indicators