Shop All Push Button Switches
Schneider Electric
Push-button, Harmony 9001SK, plastic, mushroom 35mm, red, 30mm, 2 positions, push-pull, 1 NC
Mfr # 9001SKR9R20H6
Zoro # G3302622
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 30 mm
- Bezel Material plastic
- Standards EN/IEC 60947-5-1 || EN/IEC 60947-1 || EN/IEC 60947-5-4 || JIS C 4520 || JIS C 852 || UL 508 || CSA C22.2 No 14
- [Icm] Rated Short-Circuit Making Capacity 12 kA 600 V AC-15, 7200 VA || 15 kA 480 V AC-15, 7200 VA || 30 kA 240 V AC-15, 7200 VA || 60 kA 120 V AC-15, 7200 VA || 0.55 kA 125 V DC-13
- Operator Profile red mushroom Ø 35 mm, unmarked, mushroom Ø 35 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001SKR9R20H6
- Zoro # G3302622
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Size | 30 mm |
Mounting Diameter | 30 mm |
Cad Overall Depth | 69 mm |
Cad Overall Height | 45 mm |
Cad Overall Width | 46 mm |
Description
PUSHBUTTON 600VAC 10AMP 30MM SK +OPTIONS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- Q2 PRODUCTS Wire Connector Orange (AWG 22-14) 100/bag (WNO2214)
- SOUTHWIRE Building Wire, XHHW, 14 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (37093271)
- CAROL 16 AWG 4 Conductor Portable Cord 600V 250 ft. YL (02636.35T.05)
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 50A, 300V AC, Non-Indicating (A3T50)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001SKR3B)
- SCHNEIDER ELECTRIC Push Button Operator, 30 mm, Red (9001KR24RM)
- SCHNEIDER ELECTRIC Illuminated Push Button, 16 mm, 1NC, Red (XB6DW4B2B)
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 1NC, Red (XB5AT842)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001K2L35RH13)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Black (9001SKR9BH13)
- DAYTON Illuminated Push Button Operator, 30 mm, Clear (30G379)
- Schneider Electric Push Button Switches