Shop All Push Button Accessories
Schneider Electric
Push Button Cap, Illuminated, 30mm, Clear
Mfr # 9001C7
Zoro # G1602431
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Schneider Illuminated Push Buttons K1L, K2L, K3L, SK1L and SK2L Series
- NEMA Rating 1, 12, 3R, 4, 4X
- Color Clear
- Lens Type Domed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001C7
- Zoro # G1602431
- UPC # 785901857716
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Mounting Diameter | 1.18 in (30 mm) |
Panel Cutout Diameter | 30 mm |
Details
For Use With | Schneider Illuminated Push Buttons K1L, K2L, K3L, SK1L and SK2L Series |
NEMA Rating | 1, 12, 3R, 4, 4X |
Color | Clear |
Lens Type | Domed |
Item | Push Button Cap |
Shape | Standard |
Basic Material | Plastic |
Illuminated / Non-Illuminated | Illuminated |
Standards | CE, CSA, UL Listed |
Product Or Component Type | Cap |
Accessory / Separate Part Destination | Illuminated push-button |
Accessory / Separate Part Type | Lens |
Compatible Operator Illumination | Illuminated |
Compatible with Series | K2L, K3L, K1L, SK1L, SK2L |
Head Color | Clear |
NEMA Enclosure Rating | 1, 12, 3R, 4, 4X |
Compatible with Brand | Schneider |
Head Style | Extended |
Description
Push Button Cap, Color Clear, For Use With Schneider Illuminated Push Buttons K1L, K2L, K3L, SK1L and SK2L Series, Size 30 mm, Basic Material Plastic, Illuminated, NEMA Rating 1, 12, 3R, 4, 4X, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 20.5" L Extra Heavy Duty Cable Tie PK 50 (MLT6H-LP316)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16C-5)
- GARDNER BENDER Gardner Bender 46-315UVB Cable Tie, UVB, 14" (75 Lb) - 100 pk. (46-315UVB)
- W BOX BNC - BNC RG59 CABLE 6 FT, 5PK (0E-606BNC5)
- SCHNEIDER ELECTRIC Padlocking kit, Harmony XB4, for 22mm emergency stop push button, yellow (ZBZ3605)
- SCHNEIDER ELECTRIC Padlockable guard for mushroom head 40mm, Harmony XB4, metal, chromium plated (ZBZ1600)
- SCHNEIDER ELECTRIC Pilot Light Head, Blue, Incandescent (ZB5AV06)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Motor Run, Black (9001KN236)
- SCHNEIDER ELECTRIC Legend Plate, Forward, White/Black and Red (ZBY2305)
- SCHNEIDER ELECTRIC Round Legend Insert, Up, F/9001 Type B (9001B253)
- EATON Legend Plate, Square, Ready, Black (HT8SP86)
- Schneider Electric Switches