Shop All Push Button Switches
Schneider Electric
Push Button, 30 mm, 2 NC, Red
Mfr # 9001KR9RH8
Zoro # G3465114
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Action Maintained
- Size 30 mm
- Head Material Plastic
- Legend/Background Color Gray/Black
- NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001KR9RH8
- Zoro # G3465114
- UPC # 785901034407
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Size | 30 mm |
Mounting Diameter | 30 mm |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 18 mo |
Mushroom Head Diameter | 41 mm |
Description
Mushroom Head Push Button, 30 mm, Maintained Action, Guarded Button Type of Operator, Head Material Plastic, Contact Form 2NC, Bezel Chrome Plated Metal, Color Red, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Legend Pull to Start, Push to Stop, Legend/Background Color Gray/Black, Standards CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE, Terminal Connection Screw Clamp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROXTEC EZENTRY Cable/Pipe Seal, 0.13 to 0.65 in. dia. (EzEntry 10/10)
- SQUARE D Load Center, QO, 42 Spaces, 225A, 120/240V, Main Lug, 1 Phase (QO142L225PGC)
- ILSCO Power Distribution Block, Line Conductor (PDA-11-2/0-1-EC)
- RACO Compression Connector, 2" Conduit Size (2808)
- SCHNEIDER ELECTRIC FlushPushButtonOperator, NonIllum, Blu, 1NO (9001KR1LH5)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, No Cap (9001SKR9)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001KR3G)
- SCHNEIDER ELECTRIC Push Button Operator, 22 mm, Red (ZB4BA46)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BA4)
- SCHNEIDER ELECTRIC Pushbutton 250Vac 15Amp Xb6 +Options (XB6AS8342B)
- DAYTON Illuminated Push Button, 22 mm, 1NO/1NC, Green (30G205)
- Schneider Electric Switches