Shop All Push Button Switches
Schneider Electric
Push Button, 30 mm, 1NO/1NC, Green
Mfr # XB4FW33B5
Zoro # G3457134
Free Shipping & Returns
$75.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Action Momentary
- Size 30 mm
- Legend/Background Color No Legend
- Head Material Metal
- Lamp Voltage 24V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # XB4FW33B5
- Zoro # G3457134
- Country of Origin France
- Category Push Button Switches
Dimensions
Size | 30 mm |
Depth | 55 mm |
Height | 47 mm |
Width | 36.6 mm |
Mounting Diameter | 30.5 mm |
Panel Cutout Diameter | 30 mm |
Overall Height | 1.85 in |
Overall Width | 1.44 in |
Overall Depth | 2.17 in |
Manufacturer Warranty Length | 18 mo |
Description
Illuminated Push Button, 30 mm, Momentary Action, Flush Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated Metal, Color Green, Contact Rating 0.1A @ 600V, 0.27A @ 250V, 0.55A @ 125V, 1.2A @ 600V, 3A @ 240V, 6 A @ 120V, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Legend/Background Color No Legend
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Lug Kit, 300-600A, 2 Poles (AL600LI5)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 75 VA, Not Rated, Not Rated, 24V AC, 120/208/240/480V AC (TR75VA007)
- CORNING Corning 10 x 10 in. PC-620D Digital Stirring Hot Plate KIT, (6795-620KIT)
- TRIPP LITE Power Cord, HD, 5-15P to C13, 15A, 14AWG, 3ft (P007-003)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Universal (9001KR2UH13)
- SCHNEIDER ELECTRIC Manual overload reset push button, Harmony XB5, blue flush, 22mm, for 17...120 mm actuation distance (XB5AA861)
- SCHNEIDER ELECTRIC Push Button operator, 16 mm, Green (ZB6AA3)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Black (9001KR1BH13)
- SCHNEIDER ELECTRIC Non-Illuminated Multihead Operator, 22 mm, Rectangular (ZB4BA73134)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Red (9001SK2L1R)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR8R)
- Schneider Electric Switches