Shop All Push Button Switches
Schneider Electric
Push-Button, 30 mm, 1NO, Green
Mfr # XB4FA31
Zoro # G3457353
$31.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Action Momentary
- Size 30 mm
- Legend/Background Color No Legend
- Head Material Metal
- NEMA Rating 13, 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # XB4FA31
- Zoro # G3457353
- Country of Origin France
- Category Push Button Switches
Dimensions
Size | 30 mm |
Height | 47 mm |
Depth | 55 mm |
Width | 36.6 mm |
Mounting Diameter | 30.5 mm |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 30 mm |
Overall Width | 1.44 in |
Overall Depth | 2.17 in |
Overall Height | 1.85 in |
Description
Flush Push Button Operator, 30 mm, Momentary Action, Head Material Metal, Contact Form 1NO, Bezel Chrome Plated Metal, Color Green, Contact Rating 0.1A @ 600V DC, 0.27A @ 250V DC, 0.55A @ 125V DC, 1.2A @ 600V AC, 3A @ 240V AC, 6A @ 120V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 13, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Legend/Background Color No Legend
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Spring Nut, 316 SS, 3/8in (S60000CN31)
- PRIME In Wall Indr Mech Timer (TNIW24-RC)
- GARDNER BENDER Heat Shrink Tubing, 1/4-1/8", 8 ft. (HST-101B)
- SQUARE D SCRW LOADCNTR CVR PK3 (S106)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Universal (9001KR1UH6)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue (ZB4BH063)
- SCHNEIDER ELECTRIC Non-Illuminated Multihead Operator, 22 mm, Rectangular (ZB4BA7120)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001SKR25R)
- SCHNEIDER ELECTRIC Multihead Operators with Contacts, 22 mm, 1NO/1NC, Rectangular (XB4BL73415)
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, White (ZB5RTA1)
- REES Psh Bttn w/Mountng Pttrn, Snp Actn, 2-3/4" (04917212)
- Schneider Electric Push Buttons & Indicators