Shop All Push Button Switches
Schneider Electric
Push Button, 30 mm, 1NC/1NO, Green
Mfr # 9001KR4GH13
Zoro # G3460135
original price:
$102.99
27% off
new price: $75.00
/ea
Free Shipping & Returns
$75.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Action Momentary
- Size 30 mm
- Head Material Plastic
- Legend/Background Color No Legend
- NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001KR4GH13
- Zoro # G3460135
- UPC # 785901033813
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Size | 30 mm |
Mounting Diameter | 30 mm |
Mushroom Head Diameter | 35 mm |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 30 mm |
Description
Mushroom Head Push Button, 30 mm, Momentary Action, 35mm Mushroom Head Type of Operator, Head Material Plastic, Contact Form SPDT, Bezel Chrome Plated Metal, Color Green, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Legend Not Applicable, Legend/Background Color No Legend, Standards CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE, Terminal Connection Screw Clamp, Features Mercury Free
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Welding Cable, 6 AWG, 25 ft., Red, Rubber (19YE22)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 4 Pos, Levr (9001KS88B)
- CHECKERS Guard Dog Cable Protectors (GD5X125-Y/B)
- SQUARE D Reversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (8736SEO2V02H30S)
- SCHNEIDER ELECTRIC Push Button, 16 mm, 1 CO, Green (XB6EAA31P)
- SCHNEIDER ELECTRIC Illuminated Push Button, 16 mm, 1NO, Green (XB6DF3B1B)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BA331)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001K2L35LGGH13)
- SCHNEIDER ELECTRIC Push Button Operator, 30 mm, Red (9001KR24RM)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Yellow (ZB4BH053)
- SQUARE D Illuminated push-button head, Harmony 9001SK, plastic, mushroom 41mm, red, 30mm, 2 positions, push-pull, 24-28V (9001SKR9P35R)
- Schneider Electric Switches