Shop All Push Button Switches
Schneider Electric
Push Button, 30 mm, 1NC, Red
Mfr # XB5FA4322
Zoro # G3457536
product price: $28.55
/ea
$28.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Action Momentary
- Size 30 mm
- Head Material Plastic
- Legend/Background Color White/Red
- Contact Form 1NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XB5FA4322
- Zoro # G3457536
- Country of Origin France
- Category Push Button Switches
Dimensions
Size | 30 mm |
Depth | 55 mm |
Width | 36.6 mm |
Height | 42 mm |
Mounting Diameter | 30.5 mm |
Panel Cutout Diameter | 30 mm |
Overall Width | 1.44 in |
Overall Height | 1.65 in |
Overall Depth | 2.17 in |
Description
Flush Push Button Operator, 30 mm, Momentary Action, Head Material Plastic, Contact Form 1NC, Bezel Plastic, Color Red, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, IP Rating IP66, IP67, IP69, IP69K, Legend O, Legend/Background Color White/Red, Standards CCC, CE, CSA, CSA C22.2 No.14, EAC, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508, UL Listed, WEEE, Terminal Connection Screw Clamp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 3.9" L Miniature Cable Tie OR PK 100 (36J207)
- FLEXIDUCT 12 ft. 16/3 Extension Cord w/Outlet Box SPT-2 (12' EF3)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, NPN, 508mm, 12 to 24VDC (VM1NNOQ)
- RELAY AND CONTROL Mini Limit Switch, 3.25", Plastic Top (RCM-404)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB5AA334)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001SKR2B)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Black (9001KR9BH13)
- SCHNEIDER ELECTRIC Monolithic emergency stop, Harmony XB7, plastic, red mushroom 40mm, 22mm, latching push pull, 1NO+1NC (XB7NT845)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001KR2RH13)
- SCHNEIDER ELECTRIC Flush Mounting Kit, 22 mm, Black (ZB5AZ021)
- SCHNEIDER ELECTRIC Head for Push-button, 30 mm, Red (9001KR9P35LRR)
- Schneider Electric Switches