Shop All Push Button Switches
Schneider Electric
Push-Button, 22 mm, Yellow
Mfr # ZB4BS5540
Zoro # G3461517
$54.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Action Maintained
- Size 22 mm
- Legend/Background Color Black/Yellow
- Head Material Metal
- NEMA Rating 13, 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ZB4BS5540
- Zoro # G3461517
- UPC # 785901928768
- Country of Origin Czechia
- Category Push Button Switches
Dimensions
Size | 22 mm |
Mounting Diameter | 22 mm |
Cad Overall Width | 40 mm |
Cad Overall Depth | 57 mm |
Cad Overall Height | 40 mm |
Overall Height | 1.57 in |
Overall Depth | 2.24 in |
Panel Cutout Diameter | 22 mm |
Mushroom Head Diameter | 40 mm |
Overall Width | 1.57 in |
Manufacturer Warranty Length | 18 mo |
Description
Mushroom Head Push Button, 22 mm, Maintained, Type of Operator 40mm Mushroom Head, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Yellow, NEMA Rating 13, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend E-Stop, Legend/Background Color Black/Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Replacement Cover, Non Fused, 60A, NEMA 4X (HBLDS6RC)
- ROXTEC EZENTRY Cable/Pipe Seal, 0.13 to 0.65 In. dia. (EzEntry 16/16)
- APC Sine Wave UPS, 1000VA, 10 Outlets, Out: 120V , In:120V (BR1000MS)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115°C, 120V AC, 208/240/480V AC (9070TF500D20)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BPA3)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001KR25G)
- SCHNEIDER ELECTRIC Illuminated Push Button, 16 mm, 1NO, Green (XB6DF3B1B)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BC4)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB4BW7A17247)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Yellow (ZB4BW453)
- EATON Flush Push Button, White, Non-Illum, 22mm (M22-D-W)
- Schneider Electric Switches