Shop All Push Button Switches
Schneider Electric
Push-button, 22 mm, Red
Mfr # XB7NW34G1
Zoro # G3458376
product price: $49.29
/ea
$49.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Visually Distinct at a Distance
- Legend/Background Color No Legend
- Type of Operator Extended Button
- Number of Operators 1
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XB7NW34G1
- Zoro # G3458376
- UPC # 785901219040
- Country of Origin Indonesia
- Category Push Button Switches
Dimensions
Size | 22 mm |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 22 mm |
Overall Height | 1.14 in |
Overall Depth | 2.26 in |
Overall Width | 1.14 in |
Mounting Diameter | 22 mm |
Cad Overall Depth | 57.5 mm |
Cad Overall Width | 29 mm |
Cad Overall Height | 29 mm |
Description
Extended Push Button, 22 mm, Momentary, Type of Operator Extended Button, Head Material Plastic, Bezel Material Plastic, Color Red, NEMA Rating 12, IP Rating IP65, Legend Not Applicable, Legend/Background Color No Legend, Standards Type 12 UL 50E, EN/IEC 60947-1, CCC, CSA C22.2 No.14, EN/IEC 60947-5-1, GOST, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, REACH Free of SVHC, RoHS, UL 508, Features Visually Distinct at a Distance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNETROL REPLACEMENT ASSEMBLY (89-7401-101)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Spring Return, SPDT, 10A @ 300V AC, Actuator Location: Top (9007MS01S0100)
- IGUS Cable Carrier, Med, Open, OW3.58In / 91mm (27-07-150-0-4)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 15A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-15)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB4BW343)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001K3L35LRRH13)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, No Cap (9001SK1L38)
- SCHNEIDER ELECTRIC Multihead Operators with Contacts, 22 mm, 2NO/1NC, Rectangular (XB5AA711237)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR25R)
- SCHNEIDER ELECTRIC Extended Push Button Operator, 30 mm, SPDT, Green (9001KR2GH13)
- SCHNEIDER ELECTRIC Head for illuminated push button, Harmony XB5, plastic, green flush, 22mm, universal LED, for insetion of legend (ZB5AA38)
- Schneider Electric Push Buttons & Indicators