Shop All Push Button Switches
Schneider Electric
Push-button, 22 mm, Red
Mfr # XB7NW34B1
Zoro # G3459864
Sold in multiples of 10 for $525.90
$525.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Visually Distinct at a Distance
- Legend/Background Color No Legend
- Lamp Voltage 24V AC/DC
- Type of Operator No Guard
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # XB7NW34B1
- Zoro # G3459864
- UPC # 785901219026
- Country of Origin Indonesia
- Category Push Button Switches
Dimensions
Size | 22 mm |
Cad Overall Height | 29 mm |
Cad Overall Depth | 57.5 mm |
Mounting Diameter | 22 mm |
Cad Overall Width | 29 mm |
Manufacturer Warranty Length | 18 mo |
Overall Depth | 2.26 in |
Overall Height | 1.14 in |
Panel Cutout Diameter | 22 mm |
Overall Width | 1.14 in |
Description
Extended Push Button, 22 mm, Momentary, Type of Operator No Guard, Head Material Plastic, Bezel Material Plastic, Color Red, NEMA Rating 12, IP Rating IP65, Legend Not Applicable, Legend/Background Color No Legend, Standards Type 12 UL 50E, EN/IEC 60947-1, CCC, CSA C22.2 No.14, EN/IEC 60947-5-1, GOST, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, REACH Free of SVHC, RoHS, UL 508, Features Visually Distinct at a Distance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 60 to 232 psi, Standard Action (31WGXEXX)
- NVENT CADDY Conduit Clip, Spring Steel (32M24)
- DAYTON General Purpose Relay, 12V AC Coil Volts, Octal, 8 Pin, DPDT (5X825)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 6A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-6)
- SCHNEIDER ELECTRIC Pendant Station 600Vac 10A Xac +Options (XACA2013)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AX84)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001K3L38LRRH13)
- SCHNEIDER ELECTRIC Emergency stop push button, Harmony XB7, 22mm, red mushroom 40mm, trigger latching pull to release, 1NC (XB7NT842)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB5AH02)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NC, Red (XB5AL42)
- SCHNEIDER ELECTRIC Push Button Operator, 30 mm, Green (9001KR24GM)
- Schneider Electric Switches