Shop All Push Button Switches
Schneider Electric
Push-Button, 22 mm, Red
Mfr # XB7NA45
Zoro # G3458498
$23.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22 mm
- Head Material Plastic
- Legend/Background Color No Legend
- NEMA Rating 12, 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # XB7NA45
- Zoro # G3458498
- UPC # 785901849131
- Country of Origin Indonesia
- Category Push Button Switches
Dimensions
Size | 22 mm |
Panel Cutout Diameter | 22 mm |
Overall Width | 1.14 in |
Overall Height | 1.14 in |
Manufacturer Warranty Length | 18 mo |
Overall Depth | 2.03 in |
Mounting Diameter | 22 mm |
Cad Overall Width | 29 mm |
Cad Overall Height | 29 mm |
Cad Overall Depth | 51.5 mm |
Description
Flush Push Button, 22 mm, Momentary, Type of Operator Flush Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Red, NEMA Rating 12, 3, IP Rating IP65, Legend Not Applicable, Legend/Background Color No Legend, Standards Type 12 UL 50E, EN/IEC 60947-1, Type 3 UL 50E, CCC, Class II IEC 61140, CSA C22.2 No.14, EN/IEC 60947-5-1, GOST, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, REACH Free of SVHC, RoHS, UL 508, Includes 4A Cartridge Fuse
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Surge Protector Outlet Strip, 12 ft. Cord (36360-CS1)
- LUTRON Lighting Dimmer, Slide, 1-Pole, 120V, White (SLV-600P-WH)
- TRIPP LITE Smart UPS, 750VA, 6 Outlets, Tower/Wall, Out: 110/115/120V AC , In:120V AC (SMART750USB)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, DPST, 45 to 160 psi, Standard Action (31QG3EMX)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NC, Red (XB5AA42)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR24R)
- SCHNEIDER ELECTRIC Mushroom Head, 30 mm, Red (9001K92R)
- SCHNEIDER ELECTRIC Head for Push Button, 30 mm, White (ZB4FW313)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB5AW7A1721)
- SCHNEIDER ELECTRIC Push-button, Harmony 9001K, metal, mushroom 35mm, green, 30mm, spring return, 1 C/O (9001KR24GH13)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (30G441)
- Schneider Electric Push Button Switches