Shop All Push Button Switches
Schneider Electric
Push-button, 22 mm, Orange
Mfr # XB7NW35B1
Zoro # G3458814
$49.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Visually Distinct at a Distance
- Legend/Background Color No Legend
- Type of Operator Extended Button
- Lamp Voltage 24V AC/DC
- Number of Operators 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # XB7NW35B1
- Zoro # G3458814
- UPC # 785901533351
- Country of Origin Indonesia
- Category Push Button Switches
Dimensions
Size | 22 mm |
Cad Overall Height | 29 mm |
Cad Overall Depth | 57.5 mm |
Mounting Diameter | 22 mm |
Cad Overall Width | 29 mm |
Panel Cutout Diameter | 22 mm |
Overall Height | 1.14 in |
Overall Width | 1.14 in |
Manufacturer Warranty Length | 18 mo |
Overall Depth | 2.26 in |
Description
Extended Push Button, 22 mm, Momentary, Type of Operator Extended Button, Head Material Plastic, Bezel Material Plastic, Color Orange, NEMA Rating 12, IP Rating IP65, Legend Not Applicable, Legend/Background Color No Legend, Standards Type 12 UL 50E, EN/IEC 60947-1, CCC, CSA C22.2 No.14, EN/IEC 60947-5-1, GOST, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, REACH Free of SVHC, RoHS, UL 508, Features Visually Distinct at a Distance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 4A, 600V AC, Non-Indicating (KLM-4)
- ABB Electrical Box, 18 cu in, FSE Box, 1 Gang, PVC (E980FFN-CTN)
- MERSEN Open Fuse Block, T UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60308T)
- REMINGTON INDUSTRIES 1/4in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 250 ft Length (1/4NYBLA250)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AC4)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB5AW34)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB5AT2)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB4BL2)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Multi (9001KR3U)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue (ZB5AW363)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BA331)
- Schneider Electric Push Buttons & Indicators