Shop All Push Button Switches
Schneider Electric
Push-Button, 22 mm, Green
Mfr # XB7NA3133
Zoro # G3458114
Sold in multiples of 10 for $184.90
$184.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22 mm
- Head Material Plastic
- Legend/Background Color White/Green
- NEMA Rating 12, 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # XB7NA3133
- Zoro # G3458114
- UPC # 785901196884
- Country of Origin Indonesia
- Category Push Button Switches
Dimensions
Size | 22 mm |
Cad Overall Height | 29 mm |
Mounting Diameter | 22 mm |
Cad Overall Depth | 51.5 mm |
Cad Overall Width | 29 mm |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 22 mm |
Overall Depth | 2.03 in |
Overall Width | 1.14 in |
Overall Height | 1.14 in |
Description
Flush Push Button, 22 mm, Momentary, Type of Operator Flush Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Green, NEMA Rating 12, 3, IP Rating IP65, Legend Start, Legend/Background Color White/Green, Standards Type 12 UL 50E, EN/IEC 60947-1, Type 3 UL 50E, CCC, Class II IEC 61140, CSA C22.2 No.14, EN/IEC 60947-5-1, GOST, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, REACH Free of SVHC, RoHS, UL 508, Includes 4A Cartridge Fuse
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Rock Switch Spst Red 3Tb (61126)
- BURNDY Two Hole Lug Compress Connector, 2/0 AWG (YA262TC38)
- BLUE SEA SYSTEMS Circuit Breaker, 5A, 1 Pole, 240V AC (7454)
- ARCOR Bare Copper Wire, Bright, 22 AWG, 0.025" Diameter, 500' Length (F22)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Red (9001SKR3RH6)
- SCHNEIDER ELECTRIC Pushs button reset for 17...120mm actuation distance, Harmony XB5, plastic, flush, blue, 22mm, marked R (XB5AA86102)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB5AW333)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Multi (9001SKR2U)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Multi (9001KR11U)
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 2NC, Maintained Push/Turn to Release, Red (XB4BS8444)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BS84430)
- Schneider Electric Push Button Switches