Shop All Push Button Switches
Schneider Electric
Push-Button, 22 mm, Black
Mfr # XB7NA25
Zoro # G3458473
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22 mm
- Head Material Plastic
- Legend/Background Color No Legend
- NEMA Rating 12, 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XB7NA25
- Zoro # G3458473
- UPC # 785901196488
- Country of Origin Indonesia
- Category Push Button Switches
Dimensions
Size | 22 mm |
Cad Overall Height | 29 mm |
Cad Overall Depth | 51.5 mm |
Cad Overall Width | 29 mm |
Mounting Diameter | 22 mm |
Overall Width | 1.14 in |
Overall Depth | 2.03 in |
Overall Height | 1.14 in |
Panel Cutout Diameter | 22 mm |
Manufacturer Warranty Length | 18 mo |
Description
Flush Push Button, 22 mm, Momentary, Type of Operator Flush Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Black, NEMA Rating 12, 3, IP Rating IP65, Legend Not Applicable, Legend/Background Color No Legend, Standards Type 12 UL 50E, EN/IEC 60947-1, Type 3 UL 50E, CCC, Class II IEC 61140, CSA C22.2 No.14, EN/IEC 60947-5-1, GOST, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, REACH Free of SVHC, RoHS, UL 508, Includes 4A Cartridge Fuse
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Recessed Plug, HazLoc, CF Aluminum, 1In (PLG-100RA)
- ZORO SELECT Corrugated Tubing, Nylon, 3/8 in., 25 ft (16Y263)
- ALLEN BRADLEY ANALOG SER B INPUT MODULE (1794-IE8 B)
- SWE-TECH 3C Power Extension Cord w/ SJT Jacket, Black, NEMA 5-15P to NEMA 5-15R, UL/CSA rated, 10 Amp, 6 foot (FWT10W1-03206)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO, Green (XB5AA61)
- SCHNEIDER ELECTRIC Monolithic push button, Harmony XB7, plastic, white, 22mm, spring return, marked UP ARROW, 1NO (XB7NA11341)
- SCHNEIDER ELECTRIC Push-button, Harmony 9001SK, plastic, mushroom 35mm, red, 30mm, 2 positions, push-pull, 1 NC (9001SKR9R20H6)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Universal (9001KR1UH6)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 2 NC, 2 NO, Amber (9001KXRAAH2)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001SKR9P1RH13)
- EATON Flush Push Button, Black, Green, Red, 22mm (M22-DR-X-SRG)
- Schneider Electric Switches