Shop All Push Button Switches
Schneider Electric
Push Button, 22 mm, 1NO, Universal
Mfr # XB4AB1
Zoro # G3456513
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22 mm
- Head Material Metal
- Legend/Background Color No Legend
- NEMA Rating 13, 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XB4AB1
- Zoro # G3456513
- UPC # 785901553236
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Size | 22 mm |
Depth | 52 mm |
Height | 47 mm |
Width | 30 mm |
Overall Depth | 2.05 in |
Panel Cutout Diameter | 22 mm |
Overall Height | 1.85 in |
Overall Width | 1.18 in |
Mounting Diameter | 22 mm |
Description
Flush Push Button Operator, 22 mm, Momentary Action, Head Material Metal, Contact Form 1NO, Bezel Chrome Plated Metal, Color Universal, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 13, 4X, IP Rating IP66, Legend Not Applicable, Legend/Background Color No Legend
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Corrugated Tubing, 32 ft., Size 2In. (PARAB-52G-10)
- PANDUIT 2 AWG Non-Insulated Ring Terminal 3/8" Stud PK10 (P2-38R-X)
- PANDUIT Junction Box, Low V, Adh, Iw, 1-Gang, Deep, 1 Gang, ABS (JB1DIW-A)
- DISCO Red Nyln Crimp Wire Terminal #10 Stud/RingType 22-18 G Wire PK10 (12155PK)
- SCHNEIDER ELECTRIC Push Button, 16 mm, 1 CO, Green (XB6EDW3B1P)
- SCHNEIDER ELECTRIC Push Button Operator, 30 mm, Red (9001KR24RM)
- SCHNEIDER ELECTRIC Pendant Station 600Vac 10A Xac +Options (XACA2013)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BR4)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB4BH043)
- SCHNEIDER ELECTRIC Illuminated Push Button, 16 mm, 1NO, Green (XB6DW3B1B)
- EATON MOELLER C22 COMPACT PUSHBUTTON, C22, 22.5 MM COMPACT PUSHBUTTON SELECTOR SWITCH, N (C22S-WK-K10)
- Schneider Electric Push Button Switches