Shop All Push Button Switches
Schneider Electric
Push-button, 22 mm, 1NO, Red
Mfr # XB4BL41
Zoro # G3456468
$23.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22 mm
- Legend/Background Color No Legend
- Head Material Metal
- NEMA Rating 13, 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # XB4BL41
- Zoro # G3456468
- UPC # 785901339731
- Country of Origin France
- Category Push Button Switches
Dimensions
Size | 22 mm |
Width | 30 mm |
Depth | 61 mm |
Height | 47 mm |
Mounting Diameter | 22 mm |
Overall Width | 1.18 in |
Overall Depth | 2.4 in |
Panel Cutout Diameter | 22 mm |
Manufacturer Warranty Length | 18 mo |
Overall Height | 1.85 in |
Description
Flush Push Button Operator, 22 mm, Momentary Action, Head Material Metal, Contact Form 1NO, Bezel Chrome Plated Metal, Color Red, Contact Rating 0.1A @ 600V DC, 0.27A @ 250V DC, 0.55A @ 125V DC, 1.2A @ 600V AC, 3A @ 240V AC, 6A @ 120V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 13, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Legend/Background Color No Legend
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 6" L Mountable Intermediate Cable Tie BK PK 100 (TY534MX)
- APC Apc Surgearrest Essential Multi-Use 6 Outlet w/ 4 Port 4.8A Usb (PE6U4)
- PANDUIT 11-13/32" L, 9/64" W, Black Plastic Cable Tie, Tensile Strength: 40 lb. (PLT3I-M30)
- REIKU Corrugated Tubing, 164 ft., Size 3/4 in. (PARAB-23F)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AC44)
- SCHNEIDER ELECTRIC Illuminated Push Button, 16 mm, SPDT, Green (XB6EAW3B1P)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB5AA2)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue (ZB5AW36)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BA333)
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (XB4BS8445)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB5CW343)
- Schneider Electric Switches