Shop All Push Button Switches
Schneider Electric
Push Button, 16 mm, 2 CO, Red
Mfr # XB6EDW4B2P
Zoro # G3460573
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 16 mm
- Head Material Plastic
- Legend/Background Color No Legend
- Lamp Voltage 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # XB6EDW4B2P
- Zoro # G3460573
- UPC # 785901149330
- Country of Origin China
- Category Push Button Switches
Dimensions
Size | 16 mm |
Manufacturer Warranty Length | 18 mo |
Overall Height | 0.71 in |
Overall Depth | 1.58 in |
Overall Width | 0.94 in |
Panel Cutout Diameter | 16 mm |
Mounting Diameter | 16 mm |
Description
Illuminated Push Button, 16 mm, Momentary Action, Rectangular Flush Button Type of Operator, Head Material Plastic, Contact Form DPDT, Bezel Plastic, Color Red, Contact Rating 0.15A @ 125 V DC, 0.2A @ 125 V DC, 0.7A @ 24V DC, 1.5A @ 120V AC, 1A @ 240V AC, 1A @ 24V DC, NEMA Contact Rating Designation AC-12/AC-13/DC-12/DC-13, Number of Operators 1, IP Rating IP65, Legend Not Applicable, Legend/Background Color No Legend
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE 16" L Buckle Hook-and-Loop Cinch Strap BK (O-16-G1P-BK)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 50A, 600V AC, Non-Indicating (FRS-R-50)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 1500 sq ft, White (ATP1500C)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Red (GFBFST20R)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Black (9001KR1BH13)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BL434)
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 1NC, Red (XB4BS8442)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001KR1RH13)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Multi (ZB4BA9)
- SCHNEIDER ELECTRIC Non-Illuminated Multihead Operator, 22 mm, Rectangular (ZB4BL7340)
- SIEMENS Sealing Plug, 22 mm, Black (3SU1900-0FA10-0AA0)
- Schneider Electric Push Buttons & Indicators