Shop All Push Button Switches
Schneider Electric
Push Button, 16 mm, 1 NO/1 NC, Red
Mfr # XB6DA45B
Zoro # G3461964
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 16 mm
- Head Material Plastic
- NEMA Rating 13, 4, 4X
- Type of Operator Rectangular Flush Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # XB6DA45B
- Zoro # G3461964
- UPC # 785901357407
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Size | 16 mm |
Overall Width | 0.94 in |
Overall Height | 0.71 in |
Overall Depth | 2.24 in |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 16 mm |
Cad Overall Height | 18 mm |
Mounting Diameter | 16 mm |
Cad Overall Depth | 57 mm |
Cad Overall Width | 24 mm |
Description
Flush Push Button Operator, 16 mm, Momentary Action, Rectangular Flush Button Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Plastic, Color Red, Contact Rating 0.1A @ 250V DC, 0.22A @ 125V DC, 1.5A @ 240V AC, 3A @ 120V AC, Number of Operators 1, NEMA Rating 13, 4, 4X, IP Rating IP65, Legend Not Applicable, Standards CCC, CSA, CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-5, GOST, JIS C4520, JIS C852, REACH, RoHS, UL 508, UL Listed, WEEE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Com Sngl Receptcl20A Wht (05821-0WS)
- OMRON Relay Socket, Standard, Square, 11 Pin, PCB (PTFPCB)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 0.10A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-1/10)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (782XBXC-120A)
- SCHNEIDER ELECTRIC Complete body for pilot lights, Harmony XB6, red light block, with body fixing collar, integral LED, 230...240V AC (ZB6EM4B)
- SCHNEIDER ELECTRIC Head for pilot light, Harmony XB6, yellow, 16mm, integral LED (ZB6AV5)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AH4)
- SCHNEIDER ELECTRIC Push Button Operator, 30 mm, Green (9001KR24GM)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Red (9001KR25RH6)
- SCHNEIDER ELECTRIC Mushroom Head, 30 mm, Red (9001R20)
- SCHNEIDER ELECTRIC Multihead Operators with Contacts, 22 mm, 2NO/1NC, Rectangular (XB5AA711237)
- Schneider Electric Push Button Switches