Shop All Push Button Switches
Schneider Electric
Push Button, 16 mm, 1 NC, Black
Mfr # XB6DA22B
Zoro # G3463005
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 16 mm
- Head Material Plastic
- NEMA Rating 13, 4, 4X
- Type of Operator Rectangular Flush Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # XB6DA22B
- Zoro # G3463005
- UPC # 785901357377
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Size | 16 mm |
Overall Depth | 2.24 in |
Overall Height | 0.71 in |
Manufacturer Warranty Length | 18 mo |
Overall Width | 0.94 in |
Panel Cutout Diameter | 16 mm |
Cad Overall Height | 18 mm |
Cad Overall Depth | 57 mm |
Cad Overall Width | 24 mm |
Mounting Diameter | 16 mm |
Description
Flush Push Button Operator, 16 mm, Momentary Action, Rectangular Flush Button Type of Operator, Head Material Plastic, Contact Form 1NC, Bezel Plastic, Color Black, Contact Rating 0.1A @ 250V DC, 0.22A @ 125V DC, 1.5A @ 240V AC, 3A @ 120V AC, Number of Operators 1, NEMA Rating 13, 4, 4X, IP Rating IP65, Legend Not Applicable, Standards CCC, CSA, CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-5, GOST, JIS C4520, JIS C852, REACH, RoHS, UL 508, UL Listed, WEEE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Straight Fittings- 2.0'', 2PK (BLTSF002002)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (97101)
- RACO Rigid/EMT Conduit Connector, 3-7/8 In. L (1810)
- GE Filler Plate, Snap-In, 0.5inW (TFH)
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, Green (ZB5RTA3)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1NO/1NC, Green (XB5FW33G5)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB5AW333)
- SCHNEIDER ELECTRIC Illuminated Push Button, 16 mm, 1NO, Green (XB6DF3B1B)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB4BA2)
- SCHNEIDER ELECTRIC Double Headed Push Button, 22 mm, 1 NO/1 NC, Rectangle (XB4BW73731M5)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AL434)
- Schneider Electric Push Buttons & Indicators