Shop All Push Button Switches
Schneider Electric
Push Button, 16 mm, 1 CO, Green
Mfr # XB6EAA31P
Zoro # G3463093
product price: $7.99
/ea
Sold in multiples of 5 for $39.95
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 16 mm
- Head Material Plastic
- Type of Operator Round Flush Button
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XB6EAA31P
- Zoro # G3463093
- UPC # 785901406501
- Country of Origin China
- Category Push Button Switches
Dimensions
Size | 16 mm |
Overall Width | 0.71 in |
Overall Depth | 1.58 in |
Overall Height | 0.71 in |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 16 mm |
Mounting Diameter | 16 mm |
Description
Flush Push Button Operator, 16 mm, Momentary Action, Round Flush Button Type of Operator, Head Material Plastic, Contact Form SPDT, Bezel Plastic, Color Green, Contact Rating 0.15A @ 125V DC, 0.2A @ 125V DC, 0.7A @ 240V AC, 0.7A @ 24V DC, 1.5A @ 120V AC, 1A @ 120V AC, 1A @ 240V AC, 1A @ 24V DC, Number of Operators 1, IP Rating IP65, Legend Not Applicable, Standards CCC, CSA C22.2 No.14, cURus, IEC 60947-1, IEC 60947-5-1, JIS C4520, JIS C852, REACH, RoHS, UL 508, WEEE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Locking Plug, Silver, 125/250VAC, 50A (6365CR)
- HUBBELL Electrical Box Cover, 1 Gang, Aluminum, Flip/Snap (MX1050S)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J21)
- SCHNEIDER ELECTRIC Module, Aux Contact, 5A (LUFN20)
- SCHNEIDER ELECTRIC Emergency stop switching off, Harmony XB5, plastic, red mushroom 40mm, 22mm trigger latching key release, 1NC (XB5AS9442)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Green (9001KR1GH5)
- SCHNEIDER ELECTRIC Pendant control station, Harmony XAC, plastic, yellow, 2 push buttons with 1NO (XACA271)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Yellow (ZB4BW453)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB5AA2)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Blue (ZB4BH06)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001KR24B)
- Schneider Electric Push Button Switches