Shop All Push Button Control Stations
Schneider Electric
Push Buttn Cntrol Station, 1NC, Mshrm Head
Mfr # 9001KYG1Y1
Zoro # G3126697
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 1NC
- Number of Gangs 1
- Legend Emergency Stop
- Type of Operator Push Button with Mushroom Head
- Number of Pilot Lights 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001KYG1Y1
- Zoro # G3126697
- UPC # 785901664956
- Country of Origin Mexico
- Category Push Button Control Stations
Dimensions
Size | 30 mm |
Height | 3.63 in |
Depth | 5.5 in |
Width | 4 in |
Manufacturer Warranty Length | 18 mo |
Hub Size - Maximum | 1 in |
Overall Height | 3.63 in |
Overall Depth | 5.5 in |
Overall Width | 4 in |
Panel Cutout Diameter | 30 mm |
Description
Control Station, Number of Operators 1, Number of Pilot Lights 0, Size 30 mm, Legend Emergency Stop, Type of Operator Push Button with Mushroom Head, Action Maintained, Operator Color Red, Contact Form 1NC, Mechanical Interlock No, NEMA Rating 4, Contact Rating 10A @ 600V AC, 2.5A @ 24V DC, NEMA Contact Rating Designation A600/Q600, IP Rating IP66, Mounting Wall, Hub 3/4 in NPT, Height 3.63 in, Width 4 in, Depth 5.5 in, Enclosure Material Zinc, Enclosure Color Yellow, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Terminal Blocks, 30 A, 26 AWG, 10 AWG (NSYTRV42RD)
- PANDUIT Die Insert, Ca9 Applicator, 9c, Rd/bu (CD9-9C)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 3 Pos, Lever (XB4BD33)
- CARLING TECHNOLOGIES Toggle Switch, SPDT, 3 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2FB54-73)
- SCHNEIDER ELECTRIC Pendent Contact Block, 1NC+2NO EarlyClose (XENG1191)
- SCHNEIDER ELECTRIC Push Buttn Cntrl Station, 1NC, Mushrm Head (XALD164H29H7)
- SCHNEIDER ELECTRIC PendantCntrlStn, DedEnd, 3Buttn, Blk/Rd/Wht (XACA2813)
- SCHNEIDER ELECTRIC Push Button Control Station, 2NO/2NC, 30mm (9001KYK25)
- SCHNEIDER ELECTRIC Unmarked legend 18x27mm for legend holder 30x50mm, Harmony XB4, 1 black side, 1 red side (ZBY5101)
- SCHNEIDER ELECTRIC Push Button Control Station, 3NO/3NC, 30mm (9001KYK31)
- SIEMENS Push Button Control Station, Up/Down, 30mm (52C223S)
- Schneider Electric Switches