Shop All Push Button Control Stations
Schneider Electric
Push Bttn Cntrl Statn, 2NO/2NC, Start/Stop
Mfr # 9001KYK23
Zoro # G0983202
Free Shipping & Returns
$249.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 2NO/2NC
- Number of Gangs 1
- Legend Start/Stop
- Type of Operator Push Button/Push Button
- Number of Pilot Lights 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # 9001KYK23
- Zoro # G0983202
- UPC # 785901738138
- Country of Origin Mexico
- Category Push Button Control Stations
Dimensions
Size | 30 mm |
Height | 3.53 in |
Depth | 5.75 in |
Width | 3.58 in |
Overall Height | 5.75 in |
Hub Size - Maximum | 3/4 in |
Manufacturer Warranty Length | 18 mo |
Overall Width | 3.62 in |
Overall Depth | 3.53 in |
Panel Cutout Diameter | 30 mm |
Description
Control Station, Number of Operators 2, Number of Pilot Lights 0, Size 30 mm, Legend Start/Stop, Type of Operator Push Button/Push Button, Action Momentary/Momentary, Operator Color Black, Red, Contact Form 2NO/2NC, Mechanical Interlock No, NEMA Rating 1, 13, 3, 4, Contact Rating 10A @ 600V AC, 2.5A @ 24V DC, NEMA Contact Rating Designation A600/Q600, IP Rating IP66, Mounting Wall, Hub 3/4 in NPT, Height 3.53 in, Width 3.58 in, Depth 5.75 in, Enclosure Material Zinc, Enclosure Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Circuit Breaker, CTB Series 12A, 1 Pole, 125/250V AC, Medium Curve (CTB-B-B-12)
- SQUARE D Miniature Circuit Breaker, QOB Series 80A, 3 Pole, 120/240V AC (QOB3801021)
- HONEYWELL Cable Pull Safety Switch Single Head 1NO/1NC 1/2NPT (1CPSA1)
- SQUARE D Wireway, Square-Duct, 8 inch by 8 inch, 2 feet long, hinged cover, N1 paint, NEMA 1 (LDB82)
- SCHNEIDER ELECTRIC Push Button Control Station, 1NO/2NC, 22mm (XALK178GH7)
- SCHNEIDER ELECTRIC Pendant Station, Up/Down Legend, Depth: 2.94 in (9001BW102Y)
- SCHNEIDER ELECTRIC PendantControlStation, Dead-End, Button (9001BW93B)
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB5, plastic, 22mm, spring return, without cap (ZB5AA0)
- SCHNEIDER ELECTRIC Pendant Enclosure, 22mm, 8 Holes (XACA08H7)
- SCHNEIDER ELECTRIC Push Button Cntrl Station, 1NC, Mshrm Head (XALK188H7)
- APPLETON ELECTRIC Selector Switch with Cover, 3 Position (EFKB-102-SLC)
- Schneider Electric Switches