Shop All Tower Lights
Schneider Electric
Pulse Signal Voice Module, 24VAC/DC, 86dB
Mfr # XVUC9VP
Zoro # G5502959
original price:
$112.61
5% off
new price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating IP 54
- Length 10.51 in
- Current Drawn 190mA
- For Use With XVU Tower Lights
- Sound Level 86 dB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XVUC9VP
- Zoro # G5502959
- UPC # 785901193241
- Country of Origin Indonesia
- Category Tower Lights
Dimensions
Length | 10.51 in |
Width | 3.54 in |
Height | 3.54 in |
Diameter | 60 mm |
Details
NEMA Rating | IP 54 |
Current Drawn | 190mA |
For Use With | XVU Tower Lights |
Sound Level | 86 dB |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Voltage | 24V AC/DC |
Standards | IEC 60529 |
Item | Pulse Signal Voice Module |
Housing Material | PBT and ABS |
Color | Black |
Lamp Watts | 4.1 W |
Description
Voltage 24V AC/DC, Sound Level 86 dB, NEMA Rating IP 54, Diameter 60 mm, Color Black, For Use With XVU Tower Lights, Length 10.51 in, Width 3.54 in, Height 3.54 in, Housing Material PBT and ABS, Standards IEC 60529, Current Drawn 190mA, Watts 4.1 W, Pulse Signal Voice Module
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GSS SAFETY Hype-Lite Class 2 Safety Vest w/Rflctn (1602-SM)
- FOCO Neck Gaiter Phil Eagles (194751392740)
- SUPER ANCHOR SAFETY RS-20 RETAIL 20ga. 430sst w/Stamped Dacromet D-ring. Single Hole Size (2816)
- SIGNMISSION OSHA Danger Sign, Permit Required Confined Space, 5in X 3.5in Decal, 3.5" W, 5" H, Portrait (OS-DS-D-35-V-2157)
- SCHNEIDER ELECTRIC Steady LED Lamp, Yellow, 24VAC/DC (DL1BDB8)
- SCHNEIDER ELECTRIC Conduit Adapter, Rear (XVBC00)
- SCHNEIDER ELECTRIC Tower Light, LED, Ornge, Polycarbonate, IP65 (XVUC25)
- SCHNEIDER ELECTRIC Tower Light, Steady, 10W, Amber (XVBL35)
- SCHNEIDER ELECTRIC Tower Light, 60mm, Steady, 0.08A, Red, Org, Gr (XVC6B3)
- SCHNEIDER ELECTRIC Tower Light, 70mm, Strobe, 24VAC/VDC, Yellow (XVBL8B8)
- SCHNEIDER ELECTRIC Steady LED Lamp, Blue, 24VAC/DC (DL1BDB6)
- Schneider Electric Tower Lights