Shop All Safety & Disconnect Switch Accessories
Schneider Electric
Protruding Red Handle, Single 22mm Hole
Mfr # VLSH2H5R
Zoro # G0859492
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Enclosure Type 1, 12, 12K, 2, 3R, 4, 4X
- IP Rating 65
- Depth 2.8 in
- Standards EU RoHS Directive, RoHS exemption information
- Height 2.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # VLSH2H5R
- Zoro # G0859492
- Country of Origin Italy
- Category Safety & Disconnect Switch Accessories
Dimensions
Depth | 2.8 in |
Height | 2.56 in |
Width | 2.56 in |
Base Dimension | 65 x 65 mm |
Details
Item | Rotary handle |
NEMA Enclosure Type | 1, 12, 12K, 2, 3R, 4, 4X |
IP Rating | 65 |
Standards | EU RoHS Directive, RoHS exemption information |
Nema Degree Of Protection | NEMA 1 || NEMA 2 UL 508 || NEMA 3R UL 508 || NEMA 4 UL 508 || NEMA 4X UL 508 || NEMA 12 UL 508 || NEMA 12K UL 508 |
Ip Degree Of Protection | IP65 |
Product Or Component Type | rotary handle |
Fixing Mode | hole 22.5 mm |
Handle Colour | red |
Rotary Handle Padlocking | 1 to 3 padlocks 4-8 mm |
Tightening Torque | 2.3 N.m |
Range Compatibility | TeSys (TeSys VARIO LS) VLS3P |
Device Short Name | VLSH |
Handle Front Plate Colour | yellow |
Marking | 0 - 1 || OFF-ON |
Description
Disconnect switch, TeSys VLS, protruding rotary handle, hole mounting, 65x65mm, red handle, 5mm shaft
- •The GV2 manual starter and protector provides manual isolation, manual motor control, and thermal overcurrent protection in one compact unit.
- •The basic motor starter GV2P controls motors with full load currents up to 32 A.
- •The manual starter is three pole with horsepower ratings. The manual starter is operated by a rotary handle.
- •The Class 10 ambient compensated thermal over current is adjustable from 9 ampere to 14 ampere.
- •This device has screw clamp terminals.
- •Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine, ATEX), Green Premium compliant (RoHS/REACh).
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPST-NO, 1.1 to 3 psi, Standard Action (76051-B00000020-01)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 20A, SPDT/Override (RIBM2402SBC)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R Almond (IG20CRLA)
- K-TOOL INTERNATIONAL Black Nylon Wire Tie, 50 Lb Tensile 100/Pk, 14" (KTI78140)
- SCHNEIDER ELECTRIC ShaftExten, For 16-125A DisconnectSwitch (VLSS1505)
- SCHNEIDER ELECTRIC External rotary handle, TeSys GS, black handle, front mounting, 2 positions I-O, NEMA 4-4X, for GS 30-400A UL (GS2AH430)
- SCHNEIDER ELECTRIC External rotary handle, TeSys GS, red handle, front mounting, 2 positions I-O, NEMA 3R, for GS 30A Compact UL (GS2AH120)
- SCHNEIDER ELECTRIC RotaryHandle, Black/Gray, NEMA1/12/3R/4/4X (VLSH2H5B)
- SCHNEIDER ELECTRIC External rotary handle, TeSys GS, red handle, front mounting, 2 positions I-O, NEMA 4-4X, for GS 30-400A UL (GS2AH440)
- SCHNEIDER ELECTRIC Recessed Red Handle Screw Fixing (VLSH1S5R)
- SQUARE D Handle, 6 In (9422A1)
- Schneider Electric Safety & Disconnect Switch Accessories