Shop All Push Button Enclosures
Schneider Electric
Protective rear cover, Harmony XAP, for plastron XAPE305, insulated material, without opening, IP 65
Mfr # XAPE905
Zoro # G200422647
$47.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material insulated material
- Cable Entry knock-out cable entries
- Ambient Air Temperature For Storage -40-70°C
- Product or Component Type protective rear cover
- Ip Degree of Protection IP65 IEC 60529, IP657 NF C 20-010
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # XAPE905
- Zoro # G200422647
- Country of Origin France
- Category Push Button Enclosures
Details
Item | Empty flush mounted box - XAP-E - insula |
Material | insulated material |
Cable Entry | knock-out cable entries |
Ambient Air Temperature For Storage | -40-70°C |
Product or Component Type | protective rear cover |
Ip Degree of Protection | IP65 IEC 60529, IP657 NF C 20-010 |
Range of Product | Harmony XAP |
Device Short Name | XAPE |
Product Mounting | flush mounting |
Resistance To Chemical Agents | good resistant to acetone, good resistant to alcohols, good resistant to chloride and fluoride solvents, good resistant to diluted mineral acids, good resistant to oils and petrol, good resistant to organic acids, good resistant to salts |
Protective Treatment | TC, TH |
Product Destination | for front plate XAPE305 |
Electrical Shock Protection Class | class I IEC 60536, class I NF C 20-030 |
Ambient Air Temperature For Operation | -25-70°C |
Product Or Component Type | protective rear cover |
Ip Degree Of Protection | IP65 IEC 60529 || IP657 NF C 20-010 |
Description
This Harmony XAPE protective rear cover for front plate used insulated material. It has a rectangular shape and it is compatible with front plate XAPE305. This empty flush mounted box is designed as a protective rear cover for your control stations. It uses insulating fiberglass material and it is ideal for finger protection. It is compatible with flush front plate XAPE305. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65 / IP657, making it ideal for operation in harsh environments. It can be retrofitted with control stations to allow for finger protection. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELI-TUBE 1/2 In. OD X 50FT Black Polyethylene Spiral Wrap (HT 1/2 UR-50)
- POWER FIRST 7.9" L Intermediate Cable Tie BL PK 100 (36J224)
- SQUARE D Bar Grnd/Sqd Load Ctrs (PK12GTACP)
- EATON Overload Relay, 0.16 to 0.24A, Class 10, 3P (XTOMP24AC1)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 6.90 in., 4 Holes (XAPG39704)
- SCHNEIDER ELECTRIC Pushbutton Enclosure 22Mm Xap +Options (XAPA1110)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 3.03 in., Metal (XAPG19501)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, Metal (XAPG39503)
- SCHNEIDER ELECTRIC 12(2)Rows Of 6 Button Pendant W/O Ko In (XACB125)
- SCHNEIDER ELECTRIC Drilled front plate, Harmony XAP, XB2 SL, metal, 1 cut out, 72x72mm, 22mm (XAPE301)
- ABB Pushbutton Enclosure, 22mm, 2.83 in. H (MEPY1-0)
- Schneider Electric Push Buttons & Indicators