Shop All Push Button Accessories
Schneider Electric
Protective cover, Harmony XB4, for 22mm push button head, plastic, black
Mfr # ZBGP
Zoro # G000905487
$9.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material rubber
- Product or Component Type protective cover
- Accessory / Separate Part Designation keyhole cover
- Range of Product Harmony XB4, Harmony XB5
- Ambient Air Temperature For Operation -40-70°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ZBGP
- Zoro # G000905487
- Country of Origin France
- Category Push Button Accessories
Details
Item | Black protective cover for 022 pushbutto |
Material | rubber |
Product or Component Type | protective cover |
Accessory / Separate Part Designation | keyhole cover |
Range of Product | Harmony XB4, Harmony XB5 |
Ambient Air Temperature For Operation | -40-70°C |
Accessory / Separate Part Type | cover |
Accessory / Separate Part Destination | key switches except those with TEC10 |
Accessory / Separate Part Category | protection accessories |
Product Or Component Type | Protective cover |
Description
This Harmony ZB, black keyhole cover is used for protection of lock barrel when no key inserted in lock. It is compatible with Harmony XB4 and XB5 key switches. This keyhole cover is ideal to protect lock barrel when no key inserted in lock. It is compatible with standard key switches unit.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Steel Enclosure, 6 in D (EJ14126)
- ELECTRIDUCT Wire Guard, Black, PVC, 25 ft L, 1" W (SR-WG-100-5-5PK-BK)
- ACME ELECTRIC Three Phase Transformer, 45 kVA, NEMA 3R, 150 °C, 480V AC Wye/277V AC, 240V AC Delta (T3045K0074B)
- WIEGMANN Fiberglass Enclosure, 17.69 in H, 16 in W, 8.45 in D, NEAM 4X; 6P; 12, Screw On (HW-J181608SCWWW)
- SCHNEIDER ELECTRIC Pilot Light Lens, 25mm, Green, Glass (9001G6)
- SCHNEIDER ELECTRIC Pilot Light Lens, 25mm, Red, Glass (9001R6)
- SCHNEIDER ELECTRIC Wrench, F/30mm Ring Nut (9001K95)
- SCHNEIDER ELECTRIC Pilot Light Head, Blue, 22mm (ZB4BV06)
- SCHNEIDER ELECTRIC Pilot Light Lens, 30mm, Red, Plastic (9001R31)
- SCHNEIDER ELECTRIC Padlocking kit, Harmony XB4, for 22mm emergency stop push button, yellow (ZBZ3605)
- SCHNEIDER ELECTRIC Switch Knob, Extended Lever, Amber, 30mm (9001A24)
- Schneider Electric Switches