Shop All Cable Sleeves
Schneider Electric
Protective cable sleeve, Harmony XAC, protection accessory, for XACB, 10...22mm
Mfr # XACB960
Zoro # G500403520
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features Mercury Free
- Product or Component Type protective cable sleeve
- Accessory / Separate Part Destination pendant control station
- Range of Product Harmony XAC
- Clamping Capacity 10-22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XACB960
- Zoro # G500403520
- Country of Origin United States
- Category Cable Sleeves
Details
Item | Protective cable sleeve XAC-B - 10..22 m |
Description/Special Features | Mercury Free |
Product or Component Type | protective cable sleeve |
Accessory / Separate Part Destination | pendant control station |
Range of Product | Harmony XAC |
Clamping Capacity | 10-22 mm |
Accessory / Separate Part Type | cable sleeve |
Product Compatibility | XACB |
Description
This Harmony XACB960 is a protective cable sleeve 10mm to 22mm. It is part of the range Harmony XAC pendant control stations for diameter 22mm plastic signaling units.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Replacement Clamp Assembly, NOVAL Accessory, Stainless Steel (WAN4XRA)
- HONEYWELL T775A2009 24/120/240V Electronic (T775A2009)
- LEVITON Watertight Locking Connector (27W76)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 1, Screw On (ASE12X12X8NK)
- ELECTRIDUCT Wind It Side Entry Sleeving- 1/2" x 100ft- Taupe (BS-WI-050-100-TP)
- TECHFLEX F6 Woven Wrap, 1/2", Black (F6W0.50BK10)
- TECHFLEX EMI 2:1, Shield Shrink 1/4", Black (H2C0.25BK)
- ELECTRIDUCT Industrial Grade Nylon Braided Sleeving (BSNY-J-050-100)
- TECHFLEX Sleeving, 1.500 In., 50 ft., Black (FGN1.50BK50)
- PANDUIT Split Harness Wrap, 0.75 In., 100 ft, Black (PW75F-C20)
- TECHFLEX Sleeving, 1.500 In., 10 ft., Black, Wall Thickness: 0.057 in (FGN1.50BK10)
- Schneider Electric Cable Sleeves