Shop All Relay Accessories
Schneider Electric
Protection accessories, Harmony Electromechanical Relays, diode, green LED, for all sockets, 6...24V DC
Mfr # RZM031RB
Zoro # G1012634
product price: $5.95
/pk 10, $0.60/ea
Sold in multiples of 10 for $59.50
$59.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Compatibility socket RSZ 1 C/O) || socket RSZ 2 C/O) || socket RGZ 1 C/O) || socket RGZ 2 C/O)
- Product Or Component Type protection module
- Accessory / Separate Part Designation diode + green LED
- Accessory / Separate Part Category protection accessories
- Product Destination RSB relay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # RZM031RB
- Zoro # G1012634
- Country of Origin China
- Category Relay Accessories
Details
Item | Relay Module,6-24VDC,Rsb + Options |
Product Compatibility | socket RSZ 1 C/O) || socket RSZ 2 C/O) || socket RGZ 1 C/O) || socket RGZ 2 C/O) |
Product Or Component Type | protection module |
Accessory / Separate Part Designation | diode + green LED |
Accessory / Separate Part Category | protection accessories |
Product Destination | RSB relay |
[Uc] Control Circuit Voltage | 6 to 24 V DC |
Range of Product | Harmony Electromechanical Relays |
Description
This Harmony RXZ diode has a rated voltage of 6V to 24V DC. It has a light weight and it is compatible with RSZ socket with 1 and 2 changeover contacts. This protection module enables safety to your relay which helps to protect both people and system from electrical shock. Simple modular design facilitates post installation servicing, modification and adaption of machines by non-specialists. It can be matched with any relay socket from RSZ range.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 90 to 280VAC, 75A (HA4875)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 10mm, PNP, NO (XS1N18PA349)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 70A, 250V AC, Non-Indicating (FLNR070)
- HUBBELL WIRING DEVICE-KELLEMS Pbsbc Hubbell Boot Cover (PBSBC)
- SCHNEIDER ELECTRIC Fan Ats22D62S6Thru D88S6 110V (VW3G22U401)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 10A (SSR210DIN-DC22)
- SCHNEIDER ELECTRIC Solid State Relay, 3 to 32VDC, 75A (6275AXXSZS-DC3)
- SCHNEIDER ELECTRIC Fan option - size C - 110 V (VW3G22U402)
- SCHNEIDER ELECTRIC Hold Down Clip, Metal (RPZR235)
- SCHNEIDER ELECTRIC Remote Mount Keypad (Ats48) (VW3G48101)
- SCHNEIDER ELECTRIC Wear part, enclosure door, fan for variable speed drive, Altivar Process 600 900, from 5.5 to 11kW (VX5VPS2001)
- Schneider Electric Electrical Relays