Shop All Programmable Controller Accessories
Schneider Electric
Programmable Cable, For Controller M171
Mfr # TM171ADMI
Zoro # G3596452
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Logic controller M171
- Features To Be Used Between a PC And The TTL Programming Port of M171 Optimized Logic Controllers
- Product Compatibility logic controller M171 optimized
- Product Or Component Type cable
- Accessory / Separate Part Type programming cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # TM171ADMI
- Zoro # G3596452
- UPC # 785901464754
- Country of Origin Italy
- Category Programmable Controller Accessories
Dimensions
Cable Length | 2.3 m |
Details
Item | Programmable cable |
For Use With | Logic controller M171 |
Features | To Be Used Between a PC And The TTL Programming Port of M171 Optimized Logic Controllers |
Product Compatibility | logic controller M171 optimized |
Product Or Component Type | cable |
Accessory / Separate Part Type | programming cable |
Accessory / Separate Part Destination | I/O extension || base controller || remote display |
Electrical Connection | printed circuit board connector male || printed circuit board connector USB type A |
Accessory / Separate Part Category | connection accessory |
Product Specific Application | transfer program to controller |
Description
Programmable cable, For Use With Logic controller M171, Features To Be Used Between a PC And The TTL Programming Port of M171 Optimized Logic Controllers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAGO Push-In Connector, Gray, 0.83", 440V (221-685)
- INTERMATIC Electromechanical Timer, 24 hr., 40A, NEMA1 (T102)
- SQUARE D Load Center, HOM, 40 Spaces, 225A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM4080L225PC)
- 3M 22-18 AWG Vinyl Block Fork Terminal #10 Stud PK25 (BFV18-10Q)
- SCHNEIDER ELECTRIC Ext Module, TM3, 0 inputs, 8 outputs (TM3DQ8R)
- SCHNEIDER ELECTRIC Expansion Module, 8 inputs, 6 Relay Output (SR3XT141FU)
- SCHNEIDER ELECTRIC PC box IP66 IK08 RAL7035 Int.H150W105D80 Ext.H164W121D87 opaque PC cover H20 (NSYTBP16128)
- SCHNEIDER ELECTRIC Cable Usb For Download (XBTZG935)
- SCHNEIDER ELECTRIC Extension Module, 100-240VAC, For SR3B (SR3XT101FU)
- SCHNEIDER ELECTRIC Extension Module, 24VDC, For use with SR3B (SR3XT43BD)
- SCHNEIDER ELECTRIC Screen Protective Film, 10.4 in. Sheet (HMIZG65)
- Schneider Electric Programmable Controller Accessories