Shop All Programmable Logic Controllers
Schneider Electric
Processor module M340, max 1024 discrete and 256 analog I/O, Modbus, Ethernet
Mfr # BMXP342020
Zoro # G900422947
product price: $1,928.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,928.99
Free 30-Day Returns
Key Features
- Standards EN 61131-2 || EN/IEC 61010-2-201 || UL 61010-2-201 || CSA C22.2 No 61010-2-201 || IACS E10 || EN/IEC 61000-6-5, interface type 1 and type 2 || EN/IEC 61850-3, location G
- Width 4.6"
- Height 2.1"
- Length 4.8"
- Number Of Racks 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # BMXP342020
- Zoro # G900422947
- Country of Origin France
- Category Programmable Logic Controllers
Dimensions
Width | 4.6" |
Height | 2.1" |
Length | 4.8" |
Bus Length | 0-10 m serial link non isolated character mode segment || 0-10 m serial link non isolated Modbus segment || 0-1000 m serial link isolated character mode segment || 0-1000 m serial link isolated Modbus segment || 0-15 m character mode point-to-point || 0-15 m Modbus point-to-point |
Maximum Tap Links Length | <15 m serial link non isolated character mode segment || <15 m serial link non isolated Modbus segment || <40 m serial link isolated character mode segment || <40 m serial link isolated Modbus segment |
Maximum Size Of Object Areas | 256 kB unlocated internal data || 32634 %Mi located internal bits |
Default Size Of Object Areas | 1024 %MWi internal words located internal data || 256 %KWi constant words located internal data || 512 %Mi located internal bits |
Description
The M340 processor module has a maximum of 1024 discrete and 256 analog I/O (Modbus or Ethernet). 36 application specific channels, product or component type. The processor module can do monitoring, diagnostic counters Modbus, event counters Modbus, is transparent ready, has 4 CANopen racks and 11 slots. It also has 1024 I/O multirack configuration, 704 I/O single rack configuration, analog I/O processor capacity, 256 I/O multirack configuration and 66 I/O single rack configuration. The Modicon M340 offers in a small form factor flexibility and integrated functions. In the heart of your process, it provides plug-and-play solutions with both Schneider Electric and third party devices. The large capacity of Unity Pro SoCollaborative software will ease and shorten programming and commissioning time. Modicon M340 Programmable Automation Controllers (PACs) are built to suit the needs of the process industry and a wide range of demanding automation applications. Modicon M340 PACs can be used individually, but are also the perfect companion to the Modicon M580. Together they can increase the performance, quality, and the profitability of your machine production. M340 PACs have an all in one CPU. It operates at 7 Kinst/ms. By using a multitasking system, it has reflex time. This PAC is programmed with Unity Pro software. The M340 has a USB port for programming and HMI. Two additional Ethernet, CANopen or Modbus ports are available as required. The memory can process programming code up to 70 Kinst. Application back up is in a supplied memory card. Additional file storage is available up to 128 MB with FTP access. Additional file storage is available up to 128 MB with FTP access. The M340 range doesnt require a battery. It has extended temperature (-25°C +70°C) and conformal coating for operation in harsh environments. Protection for SI and OEM know how by using a SD card technology. Replace or hot swap I/O modules without stopping process. Configuration change on the fly (CCOTF) is used. No need to stop the process to expand system. FTD/DTM configuration tools for plug and play device integration. This simplifies configuration, commissioning, and maintenance. The M340 range is used in process industries, renewable energy applications (Solar, Wind power, etc.), water and cement applications, in manufacturing, in infrastructures and on machines.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Yellow (ZB5AA5)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 28 AWG, 100' Length, 0.0126" Diameter, Silver, Bus Bar Wire (28TCW)
- EATON BUSSMANN UL Class Fuse, CF Class, TCF Series, Time-Delay, 10A, 600V AC, Indicating (TCF10)
- PANDUIT 6.2" L Intermediate Cable Tie BK PK 100 (SG150I-C0)
- SCHNEIDER ELECTRIC Logic Relay, Input Voltage 100 - 240VAC (SR2A101FU)
- SCHNEIDER ELECTRIC Logic Relay, 100-240VAC, With Display (SR3B261FU)
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, With Display (SR2B201BD)
- SCHNEIDER ELECTRIC Logic Relay, 100-240VAC, Without Display (SR2D101FU)
- SCHNEIDER ELECTRIC Modular discovery packs, Zelio Logic, smart relay discovery pack, 10 I/O, 100...240 V AC (SR3PACKFU)
- SCHNEIDER ELECTRIC Compact discovery packs, Zelio Logic SR2 SR3, smart relay discovery pack, 12 IO, 100 to 240V AC (SR2PACKFU)
- OMRON Programmable Relay, 12-24VDC (ZEN-20C1DT-D-V2)
- Schneider Electric Programmable Logic Controls (PLC)